Shop All Backward Incline Blowers
Canarm
Backward Incline Roof Exhaust Fan
Mfr # BIRM2030750M
Zoro # G307963876
product price: $3,289.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
$3,289.99
Free 30-Day Returns
Key Features
- Bearing Type Ball
- Housing Material Galvanized Steel
- Motor Enclosure Open Dripproof
- Application Restaurant Exhaust Appliances
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # BIRM2030750M
- Zoro # G307963876
- UPC # 062345497334
- Country of Origin Canada
- Category Backward Incline Blowers
Dimensions
Inlet Diameter | 21 1/4 in |
Outlet Height | 21 3/16 in |
Shaft Diameter | 1 3/16 in |
Overall Height | 42 15/16 in |
Outlet Width | 15 3/4 in |
Overall Width | 46 3/8 in |
Manufacturer Warranty Length | 1 yr |
Wheel Width | 7 11/16 in |
Overall Depth | 32 3/16 in |
Wheel Diameter | 20 in |
Description
Restaurant Model Backward Incline Roof Exhaust Fan, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 20 in, Airflow @ 0.000 in SP 8,754 cfm, Airflow @ 0.125 in SP 8.6 cfm, Airflow @ 0.250 in SP 8,653 cfm, Airflow @ 0.500 in SP 8,491 cfm, Airflow @ 0.750 in SP 8,399 cfm, Airflow @ 1.000 in SP 8,400 cfm, Airflow @ 1.250 in SP 8 cfm, Airflow @ 1.500 in SP 7,857 cfm, Airflow @ 2.000 in SP 7,775 cfm, Airflow @ 2.500 in SP 7,196 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 18x24x2 Synthetic Pleated Air Filters (786EL1)
- ZORO SELECT Electric Heating Cable, 120VAC, 250 ft Length (13R081)
- DAYTON Portable Heating Thermostat, Open on Rise, 5 Degrees to 35 Degrees C (15F626)
- FIBERTHERMICS Heating Cables, 48VDC, 4 ft. Length, 0.25 A Automatically Adjust Heat Output, Cable Only (IT0403-48)
- CANARM Backward Incline Roof Exhaust Fan, 5 hp (BIRM1310500)
- CANARM Backward Incline Roof Exhaust Fan (BIRM1830500M)
- CANARM Backward Incline Roof Exhaust Fan, 10 hp (BIRM22301000M)
- CANARM Backward Incline Roof Exhaust Fan, 3 hp (BIRM1230300M)
- CANARM Backward Incline Roof Exhaust Fan, 2 hp (BIRM1010200)
- CANARM Backward Incline Roof Exhaust Fan, 3 hp (BIRM1210300)
- DAYTON Blower (4C333)
- Canarm Backward Incline Blowers