Shop All Backward Incline Blowers
Canarm
Backward Incline Roof Exhaust Fan
Mfr # BIRM1810500
Zoro # G107963946
product price: $2,616.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$2,616.99
Free 30-Day Returns
Key Features
- Bearing Type Ball
- Motor Enclosure Open Dripproof
- Wheel Material Aluminum
- Housing Material Galvanized Steel
- Application Restaurant Exhaust Appliances
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # BIRM1810500
- Zoro # G107963946
- UPC # 062345497310
- Country of Origin Canada
- Category Backward Incline Blowers
Dimensions
Outlet Height | 19 3/8 in |
Overall Width | 38 1/4 in |
Inlet Diameter | 19 3/8 in |
Manufacturer Warranty Length | 1 yr |
Shaft Diameter | 1 3/16 in |
Overall Height | 35 7/8 in |
Outlet Width | 14 1/2 in |
Overall Depth | 29 1/2 in |
Wheel Diameter | 18 1/4 in |
Wheel Width | 7 in |
Description
Restaurant Model Backward Incline Roof Exhaust Fan, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 18 1/4 in, Airflow @ 0.000 in SP 6,638 cfm, Airflow @ 0.125 in SP 6.5 cfm, Airflow @ 0.250 in SP 6,536 cfm, Airflow @ 0.500 in SP 6,390 cfm, Airflow @ 0.750 in SP 6,231 cfm, Airflow @ 1.000 in SP 6,175 cfm, Airflow @ 1.250 in SP 5.9 cfm, Airflow @ 1.500 in SP 5,825 cfm, Airflow @ 2.000 in SP 5,600 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC Efw Multiwatt Large Wall Heater 240V 4000W White W/Sp Stat White (EFW2440-MW-T-W)
- MAID-O-MIST Thermocouple 18' STD Pilot (Thermocouple 18' STD Pilot)
- SUPERCOOL Hybrid A/C Compressor Lubricant. (24940)
- BOILERSOURCE Ceramic Fiber Tape, Plain, 1/16 in Thick, 1 in Width, 100 ft Length (CTP-001-016)
- CANARM Backward Incline Roof Exhaust Fan, 2 hp (BIRM1010200)
- CANARM Backward Incline Roof Exhaust Fan, 10 hp (BIRM22301000M)
- CANARM Backward Incline Roof Exhaust Fan (BIRM1830500M)
- CANARM Backward Incline Roof Exhaust Fan, 3 hp (BIRM1210300)
- CANARM Backward Incline Roof Exhaust Fan, 5 hp (BIRM1310500)
- CANARM Backward Incline Roof Exhaust Fan, 3 hp (BIRM1230300M)
- DAYTON Blower, 36 1/2 In (7H195)
- Canarm Backward Incline Blowers