Shop All Backward Incline Blowers
Canarm
Backward Incline Roof Exhaust Fan
Mfr # BIRM1630750M
Zoro # G707963964
product price: $2,668.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$2,668.99
Free 30-Day Returns
Key Features
- Housing Material Galvanized Steel
- Phase 3
- Motor Enclosure Open Dripproof
- Wheel Material Aluminum
- Rotation CCW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # BIRM1630750M
- Zoro # G707963964
- UPC # 062345497303
- Country of Origin Canada
- Category Backward Incline Blowers
Dimensions
Overall Height | 34 11/16 in |
Shaft Diameter | 1 3/16 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 36 5/8 in |
Outlet Height | 17 1/2 in |
Inlet Diameter | 17 3/8 in |
Outlet Width | 13 1/8 in |
Overall Depth | 26 15/16 in |
Wheel Diameter | 16 1/2 in |
Wheel Width | 5 1/2 in |
Description
Restaurant Model Backward Incline Roof Exhaust Fan, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 16 1/2 in, Airflow @ 0.000 in SP 6,036 cfm, Airflow @ 0.125 in SP 6 cfm, Airflow @ 0.250 in SP 5,955 cfm, Airflow @ 0.500 in SP 5,854 cfm, Airflow @ 0.750 in SP 5,748 cfm, Airflow @ 1.000 in SP 5,700 cfm, Airflow @ 1.250 in SP 4.6 cfm, Airflow @ 1.500 in SP 5,425 cfm, Airflow @ 2.000 in SP 5,350 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME Non-Programmable Thermostat (TH1110E1000/U)
- GOODMAN 1370910S Service Limit (1370910S)
- ABB HAND-OFF-AUTO CONTROL PANEL OPERATOR INTERFACE PANEL (ACH-AP-H)
- MUELLER Flare X Solder Adapter, Brass/Copper (A 15727)
- CANARM Backward Incline Roof Exhaust Fan (BIRM1830500M)
- CANARM Backward Incline Roof Exhaust Fan, 5 hp (BIRM1310500)
- CANARM Backward Incline Roof Exhaust Fan, 10 hp (BIRM22301000M)
- CANARM Backward Incline Roof Exhaust Fan, 2 hp (BIRM1010200)
- CANARM Backward Incline Roof Exhaust Fan, 3 hp (BIRM1230300M)
- CANARM Backward Incline Roof Exhaust Fan, 3 hp (BIRM1210300)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K407)
- Canarm Backward Incline Blowers