Shop All Backward Incline Blowers
Canarm
Backward Incline Roof Exhaust Fan, 5 hp
Mfr # BIRM1530500M
Zoro # G607963972
product price: $2,622.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$2,622.99
Free 30-Day Returns
Key Features
- Phase 3
- Wheel Material Aluminum
- Motor Enclosure Open Dripproof
- Application Restaurant Exhaust Appliances
- Housing Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # BIRM1530500M
- Zoro # G607963972
- UPC # 062345497297
- Country of Origin Canada
- Category Backward Incline Blowers
Dimensions
Shaft Diameter | 1 in |
Manufacturer Warranty Length | 1 yr |
Inlet Diameter | 15 7/8 in |
Outlet Height | 15 13/16 in |
Outlet Width | 12 3/4 in |
Overall Height | 31 15/16 in |
Overall Width | 36 1/4 in |
Overall Depth | 24 7/8 in |
Wheel Width | 5 5/16 in |
Wheel Diameter | 15 in |
Description
Restaurant Model Backward Incline Roof Exhaust Fan, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 15 in, Airflow @ 0.000 in SP 5,056 cfm, Airflow @ 0.125 in SP 5 cfm, Airflow @ 0.250 in SP 4,975 cfm, Airflow @ 0.500 in SP 4,876 cfm, Airflow @ 0.750 in SP 4,795 cfm, Airflow @ 1.000 in SP 4,775 cfm, Airflow @ 1.250 in SP 3.7 cfm, Airflow @ 1.500 in SP 4,525 cfm, Airflow @ 2.000 in SP 4,450 cfm, Airflow @ 2.500 in SP 4,183 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blower, 10 5/8 In (2C890)
- MORTON SALT 25LB CleanProt Pellet (F124990000G)
- NU-CALGON Odor Neutralizer, Gel, 4.25 lb. Size (61070)
- EMPIRE COMFORT SYSTEMS Automatic Blower (DRB1)
- CANARM Backward Incline Roof Exhaust Fan, 3 hp (BIRM1210300)
- CANARM Backward Incline Roof Exhaust Fan, 10 hp (BIRM22301000M)
- CANARM Backward Incline Roof Exhaust Fan (BIRM1830500M)
- CANARM Backward Incline Roof Exhaust Fan, 3 hp (BIRM1230300M)
- CANARM Backward Incline Roof Exhaust Fan, 2 hp (BIRM1010200)
- CANARM Backward Incline Roof Exhaust Fan, 5 hp (BIRM1310500)
- DAYTON Blower, 16-1/2 in. Wheel Dia., 37 in. D (48LW24)
- Canarm Backward Incline Blowers