Shop All Backward Incline Blowers
Canarm
Backward Incline Roof Exhaust Fan, 5 hp
Mfr # BIRM1510500
Zoro # G907963979
product price: $2,983.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$2,983.99
Free 30-Day Returns
Key Features
- Motor Enclosure Open Dripproof
- Bearing Type Ball
- Wheel Material Aluminum
- Rotation CCW
- Housing Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # BIRM1510500
- Zoro # G907963979
- UPC # 062345497280
- Country of Origin Canada
- Category Backward Incline Blowers
Dimensions
Outlet Width | 12 3/4 in |
Inlet Diameter | 15 7/8 in |
Overall Width | 36 1/4 in |
Overall Height | 31 15/16 in |
Shaft Diameter | 1 in |
Manufacturer Warranty Length | 1 yr |
Outlet Height | 15 13/16 in |
Overall Depth | 24 7/8 in |
Wheel Width | 5 1/2 in |
Wheel Diameter | 15 in |
Description
Restaurant Model Backward Incline Roof Exhaust Fan, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 15 in, Airflow @ 0.000 in SP 5,056 cfm, Airflow @ 0.125 in SP 5 cfm, Airflow @ 0.250 in SP 4,975 cfm, Airflow @ 0.500 in SP 4,876 cfm, Airflow @ 0.750 in SP 4,795 cfm, Airflow @ 1.000 in SP 4,775 cfm, Airflow @ 1.250 in SP 4.6 cfm, Airflow @ 1.500 in SP 4,525 cfm, Airflow @ 2.000 in SP 4,450 cfm, Airflow @ 2.500 in SP 4,183 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCTMATE Round Connector Sleeve, 8 in Duct Dia, Metal, 24 GA, 8 in W, 3-1/2" L, 8 in H (GRQS8GA)
- DAYTON Hex Hub, 3/8 In (2A563)
- YELLOW JACKET Vacuum Gauge, Digital, 1/4" Female (69020)
- SIEMENS Passkey Tool (544-643A)
- CANARM Backward Incline Roof Exhaust Fan, 5 hp (BIRM1310500)
- CANARM Backward Incline Roof Exhaust Fan, 3 hp (BIRM1230300M)
- CANARM Backward Incline Roof Exhaust Fan, 2 hp (BIRM1010200)
- CANARM Backward Incline Roof Exhaust Fan, 10 hp (BIRM22301000M)
- CANARM Backward Incline Roof Exhaust Fan, 3 hp (BIRM1210300)
- CANARM Backward Incline Roof Exhaust Fan (BIRM1830500M)
- DAYTON Blower, Ball Bearing, 22-1/8 in.D x 22in.W (48LX20)
- Canarm Backward Incline Blowers