Shop All Backward Incline Blowers
Canarm
Backward Incline Roof Exhaust Fan, 5 hp
Mfr # BIRM1330500M
Zoro # G707963940
product price: $1,837.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$1,837.99
Free 30-Day Returns
Key Features
- Rotation CCW
- Wheel Material Aluminum
- Phase 3
- Bearing Type Ball
- Application Restaurant Exhaust Appliances
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # BIRM1330500M
- Zoro # G707963940
- UPC # 062345497273
- Country of Origin Canada
- Category Backward Incline Blowers
Dimensions
Outlet Height | 14 3/8 in |
Manufacturer Warranty Length | 1 yr |
Shaft Diameter | 1 in |
Overall Width | 34 1/4 in |
Inlet Diameter | 14 3/8 in |
Outlet Width | 10 3/4 in |
Overall Height | 30 15/16 in |
Wheel Diameter | 13 1/2 in |
Overall Depth | 22 7/16 in |
Wheel Width | 5 1/4 in |
Description
Restaurant Model Backward Incline Roof Exhaust Fan, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 13 1/2 in, Airflow @ 0.000 in SP 4,133 cfm, Airflow @ 0.125 in SP 4.1 cfm, Airflow @ 0.250 in SP 4,060 cfm, Airflow @ 0.500 in SP 4,013 cfm, Airflow @ 0.750 in SP 3,936 cfm, Airflow @ 1.000 in SP 3,900 cfm, Airflow @ 1.250 in SP 3 cfm, Airflow @ 1.500 in SP 3,745 cfm, Airflow @ 2.000 in SP 3,625 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CADET Recessed Electric Wall-Mount Heater, Recessed, 1000/1500/1600W W, 120/208/240V AC, White (CEC163TW)
- B & K Propane Adptr F/Applianc (F276133)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXL8)
- SCHNEIDER ELECTRIC Electric Actuator, 225 lb.-in. Torque (M800A)
- CANARM Backward Incline Roof Exhaust Fan, 5 hp (BIRM1310500)
- CANARM Backward Incline Roof Exhaust Fan, 3 hp (BIRM1230300M)
- CANARM Backward Incline Roof Exhaust Fan, 3 hp (BIRM1210300)
- CANARM Backward Incline Roof Exhaust Fan (BIRM1830500M)
- CANARM Backward Incline Roof Exhaust Fan, 2 hp (BIRM1010200)
- CANARM Backward Incline Roof Exhaust Fan, 10 hp (BIRM22301000M)
- DAYTON Blower, 10 1/2 In (7H128)
- Canarm Backward Incline Blowers