Shop All Backward Incline Blowers
Canarm
Backward Incline Roof Exhaust Fan, 3 hp
Mfr # BIRM1230300M
Zoro # G907963856
product price: $2,265.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$2,265.99
Free 30-Day Returns
Key Features
- Housing Material Galvanized Steel
- Motor Enclosure Open Dripproof
- Phase 3
- Wheel Material Aluminum
- Bearing Type Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # BIRM1230300M
- Zoro # G907963856
- UPC # 062345497259
- Country of Origin Canada
- Category Backward Incline Blowers
Dimensions
Outlet Height | 13 1/16 in |
Shaft Diameter | 1 in |
Overall Height | 30 3/16 in |
Inlet Diameter | 12 7/16 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 33 5/16 in |
Outlet Width | 9 7/8 in |
Wheel Diameter | 12 1/4 in |
Overall Depth | 20 1/2 in |
Wheel Width | 5 in |
Description
Restaurant Model Backward Incline Roof Exhaust Fan, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 12 1/4 in, Airflow @ 0.000 in SP 3,323 cfm, Airflow @ 0.125 in SP 3.2 cfm, Airflow @ 0.250 in SP 3,272 cfm, Airflow @ 0.500 in SP 3,213 cfm, Airflow @ 0.750 in SP 3,154 cfm, Airflow @ 1.000 in SP 3,200 cfm, Airflow @ 1.250 in SP 3 cfm, Airflow @ 1.500 in SP 2,956 cfm, Airflow @ 2.000 in SP 2,950 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN WICK Wick Kerosene Heat Aw22P (AW22P)
- DAYTON Standard-Duty Industrial Fan 20" Oscillating, 115VAC, 3055/4700 CFM (7DD00)
- DAYTON High Side Hose, 72 In, Red (4PDG6)
- ALFA LAVAL 100 Stainless Steel Plate Heat Exchanger, AISI 316L, 20 Plates, Single Circuit, 1 Thread Port (AlfaNova 52-20H)
- CANARM Backward Incline Roof Exhaust Fan, 3 hp (BIRM1210300)
- CANARM Backward Incline Roof Exhaust Fan, 10 hp (BIRM22301000M)
- CANARM Backward Incline Roof Exhaust Fan (BIRM1830500M)
- CANARM Backward Incline Roof Exhaust Fan, 5 hp (BIRM1310500)
- CANARM Backward Incline Roof Exhaust Fan, 2 hp (BIRM1010200)
- DAYTON Blower, 30 In (7H189)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXN5)
- Canarm Backward Incline Blowers