Shop All Backward Incline Blowers
Canarm
Backward Incline Roof Exhaust Fan, 3 hp
Mfr # BIRM1210300
Zoro # G407963936
product price: $2,565.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$2,565.99
Free 30-Day Returns
Key Features
- Motor Enclosure Open Dripproof
- Application Restaurant Exhaust Appliances
- Rotation CCW
- Housing Material Galvanized Steel
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # BIRM1210300
- Zoro # G407963936
- UPC # 062345497242
- Country of Origin Canada
- Category Backward Incline Blowers
Dimensions
Inlet Diameter | 12 7/16 in |
Overall Height | 30 3/16 in |
Outlet Width | 9 7/8 in |
Outlet Height | 13 1/16 in |
Manufacturer Warranty Length | 1 yr |
Shaft Diameter | 1 in |
Overall Width | 33 5/16 in |
Wheel Width | 5 1/4 in |
Wheel Diameter | 12 1/4 in |
Overall Depth | 20 1/2 in |
Description
Restaurant Model Backward Incline Roof Exhaust Fan, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 12 1/4 in, Airflow @ 0.000 in SP 3,306 cfm, Airflow @ 0.125 in SP 3.3 cfm, Airflow @ 0.250 in SP 3,255 cfm, Airflow @ 0.500 in SP 3,213 cfm, Airflow @ 0.750 in SP 3,165 cfm, Airflow @ 1.000 in SP 3,200 cfm, Airflow @ 1.250 in SP 3 cfm, Airflow @ 1.500 in SP 2,963 cfm, Airflow @ 2.000 in SP 2,950 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER V-Bank Air Filter, 20x24x12", MERV 15 (44ZU38)
- SUPCO Hot Surface Igniter Kit, LP/NG, 24V AC, 1 3/4 in L., Silicon Nitride (SSN24)
- WHITE-RODGERS 36C03-300 24V 1/2" X 3/4" (36C03-300)
- KOCH FILTER Fbrgls/Pkt Filter, MERV12, 24"x24"x30", 10P (216-110-130)
- CANARM Backward Incline Roof Exhaust Fan, 5 hp (BIRM1310500)
- CANARM Backward Incline Roof Exhaust Fan (BIRM1830500M)
- CANARM Backward Incline Roof Exhaust Fan, 10 hp (BIRM22301000M)
- CANARM Backward Incline Roof Exhaust Fan, 3 hp (BIRM1230300M)
- CANARM Backward Incline Roof Exhaust Fan, 2 hp (BIRM1010200)
- DAYTON Blower, 13-1/2 in. Wheel Dia., 32-3/8in. D (48LW23)
- DAYTON Blower, 15 In (7H166)
- Canarm Backward Incline Blowers