Shop All Backward Incline Blowers
Canarm
Backward Incline Roof Exhaust Fan, 2 hp
Mfr # BIRM1010200
Zoro # G107963854
product price: $1,412.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$1,412.99
Free 30-Day Returns
Key Features
- Phase 1
- Rotation CCW
- Application Restaurant Exhaust Appliances
- Motor Enclosure Open Dripproof
- Bearing Type Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # BIRM1010200
- Zoro # G107963854
- UPC # 062345497228
- Country of Origin Canada
- Category Backward Incline Blowers
Dimensions
Manufacturer Warranty Length | 1 yr |
Shaft Diameter | 3/4 in |
Outlet Height | 11 5/16 in |
Overall Height | 23 5/8 in |
Overall Width | 27 3/4 in |
Outlet Width | 8 1/4 in |
Inlet Diameter | 11 in |
Overall Depth | 17 1/2 in |
Wheel Width | 5 in |
Wheel Diameter | 10 1/2 in |
Description
Restaurant Model Backward Incline Roof Exhaust Fan, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 10 1/2 in, Airflow @ 0.000 in SP 2,436 cfm, Airflow @ 0.125 in SP 2.4 cfm, Airflow @ 0.250 in SP 2,378 cfm, Airflow @ 0.500 in SP 2,329 cfm, Airflow @ 0.750 in SP 2,281 cfm, Airflow @ 1.000 in SP 2,300 cfm, Airflow @ 1.250 in SP 2.1 cfm, Airflow @ 1.500 in SP 2,125 cfm, Airflow @ 2.000 in SP 2,050 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC Px ComfortCraft, Grill, White Dove (PXG-WD)
- SOLAIRA Occupancy Sensor, 240V (SMRTVTEM-R)
- ESSICK AIR 4PK Humidifier Filter (HDC12)
- BECKETT 5780 Universal Electrode (5780)
- CANARM Backward Incline Roof Exhaust Fan, 5 hp (BIRM1310500)
- CANARM Backward Incline Roof Exhaust Fan, 10 hp (BIRM22301000M)
- CANARM Backward Incline Roof Exhaust Fan, 3 hp (BIRM1210300)
- CANARM Backward Incline Roof Exhaust Fan, 3 hp (BIRM1230300M)
- CANARM Backward Incline Roof Exhaust Fan (BIRM1830500M)
- DAYTON Blower, 27 In (7H183)
- DAYTON Blower, 30 In (7H189)
- Canarm Backward Incline Blowers