Shop All Backward Incline Blowers
Canarm
Backward Incline Roof Exhaust Fan, 15 hp
Mfr # BIRM2430750M
Zoro # G707963889
product price: $4,172.99
/ea
Item requires special delivery charges. A $325.00 per item surcharge will be applied.
$4,172.99
Free 30-Day Returns
Key Features
- Wheel Material Aluminum
- Housing Material Galvanized Steel
- Application Restaurant Exhaust Appliances
- Rotation CCW
- Bearing Type Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # BIRM2430750M
- Zoro # G707963889
- UPC # 062345497358
- Country of Origin Canada
- Category Backward Incline Blowers
Dimensions
Overall Width | 51 5/16 in |
Outlet Height | 26 1/8 in |
Outlet Width | 19 3/8 in |
Manufacturer Warranty Length | 1 yr |
Inlet Diameter | 26 in |
Overall Height | 49 15/16 in |
Shaft Diameter | 1 7/16 in |
Wheel Width | 9 7/16 in |
Wheel Diameter | 24 1/2 in |
Overall Depth | 39 1/8 in |
Flange Size | 19 3/8 x 26 1/8 |
Description
Restaurant Model Backward Incline Roof Exhaust Fan, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 24 1/2 in, Airflow @ 0.000 in SP 11,600 cfm, Airflow @ 0.125 in SP 11.4 cfm, Airflow @ 0.250 in SP 11,380 cfm, Airflow @ 0.500 in SP 11,120 cfm, Airflow @ 0.750 in SP 10,888 cfm, Airflow @ 1.000 in SP 11,100 cfm, Airflow @ 1.250 in SP 10.3 cfm, Airflow @ 1.500 in SP 10,008 cfm, Airflow @ 2.000 in SP 10,100 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEGRA MILTEX Selkirk Corporation 5/6T-SC 6 Inch Ultra-Temp Storm Collar (77891)
- PARKER Quick Coupler, Automotive, Red, Female (RC01C-003)
- MASTERCOOL Ducted Evaporative Cooler with Motor 4400 cfm, 1600 sq. ft., 8 gal. (2YAF3-2HTK9-3X275)
- ACCUMULAIR Pleated Air Filter, 15" x 30" x 2", 6 Pack (FD15X30X2_6)
- CANARM Backward Incline Roof Exhaust Fan, 10 hp (BIRM22301000M)
- CANARM Backward Incline Roof Exhaust Fan, 3 hp (BIRM1230300M)
- CANARM Backward Incline Roof Exhaust Fan, 5 hp (BIRM1310500)
- CANARM Backward Incline Roof Exhaust Fan, 3 hp (BIRM1210300)
- CANARM Backward Incline Roof Exhaust Fan (BIRM1830500M)
- CANARM Backward Incline Roof Exhaust Fan, 2 hp (BIRM1010200)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K335)
- Canarm Backward Incline Blowers