Shop All Ceiling Fans
Canarm
60'' Black Industrial High Performance Ceiling Fan CP60DW10N - 8944 CFM 120V 1 Phase
Mfr # 664CP60DW10N
Zoro # G411514612
product price: $384.99
/ea
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canarm
- MFR # 664CP60DW10N
- Zoro # G411514612
- Country of Origin China
- Category Ceiling Fans
Description
Ideal for industrial and commercial settings this Canarm 60'' black industrial indoor / outdoor high performance ceiling fan CP60DW10N helps circulate air to keep your establishment cool. It includes 3 straight metal fan blades that quietly operate to maintain comfortable temperatures. With a powerful DC motor this high-performance fan produces up to 8944 CFM to cover a large area. Plus with 5 different speed settings and both forward and reverse operation it will meet a variety of specific needs.This fan can be used both indoors and outdoors due to its water-resistant weatherproof construction. With the included rubber gasket and stainless steel screws it will easily mount to your ceiling. This fan is operated by a simple wall control sold separately to power the unit and adjust the speed and settings. This unit requires a 120V 1 phase electrical connection for operation.Overall Dimensions:Fan Diameter: 60''Mount Height: 27''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Fiberglass Pocket Air Filter, 24x12x18", MERV 11 (5E858)
- RAYCHEM Plug In Cord Set, For Use With 120V WinterGard Heating Cables, Plastic (171527-000)
- A.O. SMITH Control Board (100109944)
- DAYTON Cabinet Exhaust Fan, 24 In, 115/208-230 V (1AHB6)
- CANARM Industrial DC Fan, 120V, 244W (CP56D10N)
- CANARM Industrial DC Fan, 120V, 244W (CP56D11N)
- CANARM Industrial DC Fan, 120V, 211W (CP48D11N)
- CANARM Industrial DC Fan, 120V, 244W (CP56DW11N)
- WAC 5-Blade Smart Flush Mount Ceiling Fan 44" Matte White w/3000K LED Light Kit and Remote Control (F-034)
- MODERN FORMS FANS Aura Indoor or Outdoor Smart Ceiling Fan 2700-3000-4000-5000K LED in Soft Brass/Matte White (FR-W2303-60L-SB/MW)
- NATIONAL BRAND Trice 52 in. LED Gunmetal Ceiling Fan with Light Kit (YG269B-GM)
- Canarm Ceiling Fans