Shop All Recessed Light Housing
Can Converter
Can Converter R56-RMB-STN 5 in. & 6 in. Recessed Can Light Converter Kit with Satin Nickel Medallion
Mfr # R56-RMB-STN
Zoro # G503996432
product price: $84.89
/ea
Free Shipping & Returns
$84.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Can Converter
- MFR # R56-RMB-STN
- Zoro # G503996432
- UPC # 894766000073
- Country of Origin China
- Category Recessed Light Housing
Description
The Can Converter® is a revolutionary product that modifies recessed light fixtures ie: cans, pot lights for the installation of pendants, flush mounts, chandeliers, or just about any type of luminaire in minutes.
No special tools are required.
UL approved for most recessed fixtures.
Holds up to a 50 lb fixture or up to a 35 lb fan.
A beveled medallion in our Satin Nickel finish included.
Dimensions: 8 x 8 x 2 inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Zoro 6xt91 replacement light bulb lamp (6XT91 ZORO)
- LUMAPRO LUMAPRO 25W, S8 Miniature Incandescent Bulb (7506-2PK)
- NUVO 1-Light 40W LED Wrap Fixture Fixture, White Finish (65/1096)
- ACCESS LIGHTING Bulb, 120V 53w GU10 LED (TP-GU10G6LED5.3W120V)
- CAN CONVERTER Can Converter R56-WHTFB 5 in. & 6 in. Recessed Can Light Converter Kit (R56-WHTFB)
- CAN CONVERTER Can Converter R56-RMB-ORB 5 in. & 6 in. Recessed Can Light Converter Kit with Oil Rubbed Bronze Medallion (R56-RMB-ORB)
- HALO Frost Glass Lens, 6150 (6150WH)
- HALO Ml56 Led Recessed Downlights 90 Cri - 5 & 6 Inch (BFR56NFL)
- HALO Angle Cut Baffle, Self-Flanged, 5222 (5222H)
- HALO Trm400 4" H4 Led Designer Trim Rings (TRM400WH)
- HALO Hl618Tat, Hl618Tcp Allslope (HLM6930)
- Can Converter Recessed Light Housing