Shop All Recessed Light Housing
Can Converter
Can Converter R4 4 in. Recessed Can Light Converter Kit.
Mfr # R4
Zoro # G803996408
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Can Converter
- MFR # R4
- Zoro # G803996408
- UPC # 894766000226
- Country of Origin China
- Category Recessed Light Housing
Description
The Can Converter® is a revolutionary product that modifies recessed light fixtures ie: cans, pot lights for the installation of pendants, flush mounts, chandeliers, or just about any type of luminaire in minutes.
No special tools are required.
UL approved for most recessed fixtures.
Holds up to a 50 lb fixture.
Dimensions: 4.5 x 4.5 x 2 inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Magnetic Transformers 120V and 277V to 12V or 277V to 120V (ETR12)
- ILB GOLD Fluorescent Ballast, Replacement For Magnetek, B332I277Rh (B332I277RH)
- ILB GOLD Aviation Bulb, Replacement For Donsbulbs 4535 (4535)
- SIGMA ELECTRIC Round Lampholder Kit Gry (16795)
- CAN CONVERTER Can Converter R56-WHTFB 5 in. & 6 in. Recessed Can Light Converter Kit (R56-WHTFB)
- CAN CONVERTER Can Converter R56-RMB-ORB 5 in. & 6 in. Recessed Can Light Converter Kit with Oil Rubbed Bronze Medallion (R56-RMB-ORB)
- ELCO LIGHTING 5 Aluminum Airtight IC Remodel Housing" (EL5RICA)
- HALO Ot403P Oversized Trim Ring (OT403P)
- HALO Perftex™ Baffle, 5110 (5110BKBB)
- CREE Recessed Housing, 6 in., 120V (RC6)
- PROGRESS LIGHTING Recessed 1-Light Shower Light, 40 W, White (P8109-28)
- Can Converter Recessed Light Housing