Shop All Wall Plates
Can-Am Supply
InvisiPlate Wallplate, 5 in L, 3-1/4 in W, 1 -Gang
Mfr # OP-T-1
Zoro # G010837020
Sold in multiples of 2 for $16.38
$16.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Can-Am Supply
- MFR # OP-T-1
- Zoro # G010837020
- UPC # 892785001125
- Country of Origin United States
- Category Wall Plates
Description
InvisiPlate Wallplate, 5 in L, 3-1/4 in W, 1 -Gang
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 10' Long - Green (HS364-S10-GREEN)
- SQUARE D Panelboard accessory, NF, lug kit, feed thru, 400A, aluminum (NF400FTL)
- POWER FIRST 22-16 AWG Vinyl Block Fork Terminal #8 Stud PK100 (5WHF5)
- DYNO DYNO: DATACOM & NETWORK ACCESSORIES -RJ45-CAT6 - GESS Network connector CAT 6 - RJ-45 - M, PK 50 (DYN-309984)
- TAYMAC 2-Blank Standard Wall Plates, Number of Gangs: 2 Metal, Stainless Steel (WSS-BB)
- MULBERRY Wallplates 2G WHITE JUMBO 1 SWITCH (86971)
- HUBBELL Rocker Wall Plate, Number of Gangs: 4 Plastic, Smooth Finish, Gray (P264GY)
- HUBBELL WIRING DEVICE-KELLEMS Rocker Wall Plates and Box Cover, Number of Gangs: 4 Nylon, Smooth Finish, Brown (NP264)
- SPARK 1 Gang GFCI Decor White Wallplate (SP3300733)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 1-Gang, 1) Decorator, Light Almond (PJ26LA)
- AMERELLE WLPLT SCREWS#6 WHT 10PK (PSW)
- Can-Am Supply Wall Plates