Shop All Wall Plates
Can-Am Supply
InvisiPlate Smooth Wallplate, 5 in L, 5 in W, 2 -Gang
Mfr # SM-R-2
Zoro # G610838236
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Can-Am Supply
- MFR # SM-R-2
- Zoro # G610838236
- UPC # 892785001033
- Country of Origin United States
- Category Wall Plates
Description
InvisiPlate Smooth Wallplate, 5 in L, 5 in W, 2 -Gang
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELAY AND CONTROL Reversing Drum Switch, RS-1M (RS-1M)
- RETYZ Releasable Tie, Maroon, Nylon, PK100 (EVT-S12MR-TA)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 100A 600V AC, 3- Pole 4-Wire Grounding and Black (HBL4100RS1WR)
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 22 AWG, 100' Length, 0.0254" Diameter, Silver, Bus Bar Wire (22TCW)
- NEXTGEN 691WCC6 15A 120V Single Pole Combination Switch & Outlet; White (NE601519)
- HUBBELL Adapter Plate, Cast Aluminum, Metallic (HBL26402)
- RUSTICWARE Triple Switch Plate, Number of Gangs: 3 Oil Rubbed Bronze Finish (789ORB)
- HUBBELL WIRING 2-Gang Ivory Duplex and Decorator Wall Plate (P826I)
- HUBBELL Blank Box Mount Wall Plates, Number of Gangs: 1 Steel, Chrome Finish, Gray (SCH13)
- MULBERRY Number of Gangs: 2 430 Stainless Steel, Satin Finish (97542)
- HUBBELL Rocker Wall Plate, 1 Outlet Opening, Standard Size, 1 Gang, Stainless Steel, Brushed, Silver (SS26)
- Can-Am Supply Wall Plates