Shop All Wall Plates
Can-Am Supply
InvisiPlate Knock Down Wallplate, 5 in L, 3-1/4 in W, 1 -Gang
Mfr # KD-R-1
Zoro # G810843627
Sold in multiples of 2 for $17.90
$17.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Can-Am Supply
- MFR # KD-R-1
- Zoro # G810843627
- UPC # 892785001149
- Country of Origin United States
- Category Wall Plates
Description
InvisiPlate Knock Down Wallplate, 5 in L, 3-1/4 in W, 1 -Gang
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Pilot Light Complete, Round Shape, Green (3SU1153-6AA40-1AA0)
- MERSEN Open Fuse Block, CC UL Class, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (30321R)
- LITTELFUSE UL Class Fuse, G Class, SLC Series, Time-Delay, 2A, 600V AC, Non-Indicating (SLC002)
- SIEMENS Guard, F/30mm Illuminated Push Buttons (52AXGL)
- DESIGNS OF DISTINCTION Single Receptacle - White Oak (01450002WK1)
- HUBBELL Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P262I)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Satin Finish, Taupe (SC-2-TP)
- LUTRON Designer Wall Plates, Number of Gangs: 4 Satin Finish, Midnight (SC-4-MN)
- HUBBELL Duplex/Blank Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P1326I)
- NEXTGEN 2097TRWCC10 20A; 120V Duplex Self Testing Tamper Resistant; White (NE569116)
- AMERELLE Wallplt 1Tog Ab (163TDB)
- Can-Am Supply Lighting Controls