Shop All Wall Plates
Can-Am Supply
InvisiPlate Hand Trowel Wallplate, 5 in L, 5 in W, 2 -Gang
Mfr # HT-R-2
Zoro # G310859241
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Can-Am Supply
- MFR # HT-R-2
- Zoro # G310859241
- UPC # 892785001118
- Country of Origin United States
- Category Wall Plates
Description
InvisiPlate Hand Trowel Wallplate, 5 in L, 5 in W, 2 -Gang
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, OD 1 In, 3/4 In W, Steel, Vinyl, PK25 (COV1713Z1)
- MACROMATIC Time Delay Relay, 24VAC/DC, 10A, DPDT (TR-60628)
- MONOPRICE Cat5E 24AWG Utp D Cable, 14 ft.Blue (11247)
- WIREMOLD Carpet and Tile Flange, Brown, Brass (817B)
- HUBBELL Blank Strap Mount Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (P14GY)
- HUBBELL Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Black (P262BK)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Duplex 1) Box Mount Blank, Black (P138BK)
- LEVITON Wallplate Switch 1G Blk (00PJ1-00E)
- LOWELL Wall Plate w2 Neutrik F (WP1-2NC3FD)
- HUBBELL Single Receptacle Wall Plates, Number of Gangs: 1 Stainless Steel, Brushed Finish, Silver (SS725)
- TAYMAC 2-Decorator Maxi Wall Plates, Number of Gangs: 2 Metal, Smooth Finish, White (WRW-RR)
- Can-Am Supply Wall Plates