Shop All Wall Shelving
Camshelving Premium
Wall Shelf Kit
Mfr # EACSWS1448VK480
Zoro # G4057301
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Number of Shelves 1
- Color Gray
- Finish Speckled
- Includes Bracket, Screw, Washer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Camshelving Premium
- MFR # EACSWS1448VK480
- Zoro # G4057301
- UPC # 99511909735
- Country of Origin United States
- Category Wall Shelving
Dimensions
Overall Width | 48 in |
Overall Depth | 18 in |
Overall Height | 72 in |
Usable Depth | 14 in |
Usable Width | 48 in |
Details
Item | Wall Shelf Kit |
Material | Polypropylene |
Number of Shelves | 1 |
Color | Gray |
Finish | Speckled |
Includes | Bracket, Screw, Washer |
Standards | NSF |
Shelf Style | Solid |
Load Capacity | 150 lb |
Load Capacity per Shelf | 150 lb |
Adjustability | Fixed |
Mounting Mechanism | Direct |
Includes Mounting Hardware | Yes |
Assembled | Unassembled |
Description
Wall Shelf Kit, Solid Shelf Style, 150 lb Load Capacity per Shelf, Number of Shelves 1, Usable Depth 14 in, Usable Width 48 in, Mounting Mechanism Direct, Screw and Snap On and Off Mounting Type, Overall Depth 14 in, Overall Height 13 1/2 in, Overall Width 48 in, 150 lb Load Capacity, Bracket, Screw, Washer, Includes Mounting Hardware Yes, Polypropylene, Fixed, Assembled Unassembled, Gray, Speckled, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 M5 25 S Long Double Anchor T-Nut (25-3086)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene/Polyethylene, 16 1/2 in W, 15 in H, 29 7/8 in L, Red (QUS976RD)
- MILWAUKEE TOOL Straight Hook (48-22-8328)
- PLANO Compartment Box with 6 compartments, Plastic, 1" H x 2.88 in W (344860)
- SELKIRK 8 in. Stainless Steel Wall Band (208520)
- AMGOOD Stainless Steel Wall Shelf, 36 Long X 18 Deep (AMG WS-1836)
- AMORE DESIGNS Amore Designs CL1216SI Wood Shelving Classique Silver Shelf; 12 x 16 in. (CL1216SI)
- AMGOOD Stainless Steel Wall Shelf, 16 Long X 8 Deep (AMG WS-0816)
- BASICWISE 5 Tier Wall Mount Corner Shelf, White (QI003554.W)
- ZORO SELECT Steel Wire Wall Shelf, 14"D x 48"W x 14"H, Chrome (2HGD4)
- AMORE DESIGNS Amore Designs CPTSESSENCE Concepts Essence Opaque Glass Shelf Opaque; 8 x 32 in. (CPTSESSENCE)
- Camshelving Premium Wall Shelving