Shop All Lock Nuts
Camrail
Lock Nut, 3/4"-10, Steel, Grade 8, Cam Koat, 300 PK
Mfr # 788-74110-000
Zoro # G8481681
product price: $1,233.99
/pk 300, $4.11/ea
Free Shipping & Returns
$1,233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
Torx Drive
Torx Drive
- System of Measurement Inch
- Hex Type Flange Hex
- Material Steel
- Finish Cam Koat
- Dia./Thread Size 3/4"-10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 3/4"-10 |
Dia./Thread Size | 3/4"-10 |
Details
System of Measurement | Inch |
Hex Type | Flange Hex |
Material | Steel |
Material Grade/Class | Grade 8 |
Finish | Cam Koat |
Head Style | Flange |
Thread Direction | Right Hand |
Thread Type | Coarse |
Item | Lock Nut |
Removable | Yes |
Finish Type | Advanced Corrosion Resistance |
Material Type | Steel |
Drive Type | Torx |
Drive | Torx |
Drive System | Torx |
Type | Flange |
Grade | 8 |
Description
Camrail Flange Lock Nut, Drive Type Torx, Thread Size 3/4 In.-10, Material Steel, Material Grade/Class Grade 8, Finish Cam Koat, System of Measurement Inch, Pack Size Bulk Pack, Removable Yes, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, 3/8 In, Pk5 (D22-1500)
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 50 PK (U07040.037.0050)
- ZORO SELECT M8-1.25 x 45 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 25 PK (M24660.080.0045)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Flat, 3-1/4" L, Steel Blue Ruspert, 50 PK (51234)
- CAMRAIL Lock Nut, 7/8"-9, Steel, Grade 8, Cam Koat, 20 PK (754-00000-031)
- MIDWEST FASTENER Nylon Insert Lock Nut, M12-1.75, Steel, Class 8, Zinc Plated, 25 PK (53668)
- ZORO SELECT Nylon Insert Lock Nut, 1"-8, 18-8 Stainless Steel, Not Graded, Plain, 1-1/8 in Ht, 5 PK (U51730.100.0001)
- FOREVERBOLT Nylon Insert Lock Nut, M3-0.50, 316 Stainless Steel, Not Graded, NL-19, 4 mm Ht, 100 PK (FB3LNM3P100)
- MIDWEST FASTENER Nylon Insert Lock Nut, M6-1.00, Steel, Class 8, Zinc Plated, 15 PK (31642)
- ZORO SELECT Nylon Insert Lock Nut, M14-1.50, Steel, Class 5, Zinc Plated, 14 mm Ht, 50 PK (M12320.140.0150)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, 50 PK (05291)
- Camrail Lock Nuts