Shop All Sockets
Camrail
Camrail Bolt Installation Tool, Audi Torx
Mfr # TX-7120
Zoro # G4410533
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
Torx Drive
- System of Measurement Inch
- Drive Size E-20
- Material Steel
- Head Style E-20 Audi Torx
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | E-20 |
Details
System of Measurement | Inch |
Material | Steel |
Material Grade/Class | Grade 8 |
Head Style | E-20 Audi Torx |
Finish | Black Oxide |
Item | Camrail Bolt Installation Tool |
Drive System | 3/4 in Square |
Drive | AudiTorx |
Drive Type | Torx |
Tool Type | Camrail Nut Installation Tool |
For Use With | Bolts having E-20 AudiTORX Drive |
Finish Type | Black Oxide |
Material Type | Steel |
Description
Camrail Bolt Installation Tool, Drive Type AudiTorx, For Use With Bolts having E-20 AudiTORX Drive, Tool Type Camrail Nut Installation Tool, Drive Size E-20, Finish Black Oxide, Material Steel, Material Grade/Class Grade 8, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Spiral Point Tap, Plug 3 Flutes (C57152)
- GS TOOLING CAT40 38 x 900 End Mill Holder (531031)
- KLEVER Safety Recessed 7 in L, 10 PK (PLS-400-Y-30)
- PELICAN Black Protective Case, 18.2"L x 13.9"W x 6.7"D (IM2300)
- CAMRAIL Camrail Bolt Installation Tool, Torx (TX-7118)
- PROTO 3/8 in Drive, Torx(R) SAE Socket, 12 Points (J5230N)
- PAHWA 1/2" Drive, Metric Socket, 12 Points (SC-3031)
- WESTWARD 1/4 in Drive, 3.5mm Hex Metric Socket, 6 Points (53YR29)
- GEDORE Double Ended Socket Wrench, 24mm (25 PK 24)
- MILWAUKEE TOOL 1/4 in. Drive 9mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-9047)
- KO-KEN Socket 16mm 6 Point 35mm Z-series 3/8 Sq. Drive (3300XZ-16)
- Camrail Sockets & Ratchets