Shop All Camrail Bolts
Camrail
Camrail Bolt, 7/8"-9 Thrd Sz, 3-1/4 in L, Button Head, Alloy Steel, Cam Koat Finish, 60 PK
Mfr # CRSP061199RP1
Zoro # G7046261
product price: $592.99
/pk 60, $9.88/ea
Free Shipping & Returns
$592.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
Torx Drive
- System of Measurement Inch
- Thread Size 7/8"-9
- Fastener Length 3-1/4 in
- Material Alloy Steel
- Fastener Finish Cam Koat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Camrail
- MFR # CRSP061199RP1
- Zoro # G7046261
- Country of Origin United States
- Category Camrail Bolts
Dimensions
Thread Size | 7/8"-9 |
Fastener Length | 3-1/4 in |
Head Height | 37/64 in |
Minimum Thread Length | 2 1/4 in |
Drive Size | E-20 |
Head Width | 1 27/64 in |
Details
System of Measurement | Inch |
Material | Alloy Steel |
Fastener Finish | Cam Koat |
Material Grade/Class | Grade 8 |
Head Style | Button |
Thread Direction | Right Hand |
Thread Type | UNC (Coarse) |
Item | Camrail Bolt |
Thread Style | Partially Threaded |
Standards | SAE J429 |
Material Quality Standard | SAE J429 |
Drive | Torx |
Globally Sourced | Made in USA* |
Tensile Strength | 150,000 psi |
Manufacturer Location | Made in USA* |
Material Quality Standards | SAE J429 |
Head Shape | Round |
Description
Inch, Camrail Bolt, Head Type - Bolts Button, Alloy Steel, Material Grade Grade 8, Dia./Thread Size 7/8 In.-9, Fastener Length 3 1/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Drive System Audi Torx (E-20), Package Quantity 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Sealing Washer, Rubber, PlainFinish (35072B)
- MIDWEST FASTENER Flange Nut, M20-2.50, Steel, Class 8, Zinc Plated, 2 PK (39951)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 18 mm Length, 50 PK (M51060.040.0018)
- ZORO SELECT Flat Washer, Fits Bolt Size M14 , Steel Zinc Plated Finish, 50 PK (M38130.140.0001)
- CAMRAIL Camrail Bolt, 7/8"-9 Thrd Sz, 4 in L, Pan Head, Alloy Steel, Cam Koat Finish, 5 PK (774-20156-160)
- CAMRAIL Camrail Bolt, 7/8"-9 Thrd Sz, 3-1/2 in L, Pan Head, Alloy Steel, Cam Koat Finish, 5 PK (774-20156-140)
- CAMRAIL Camrail Bolt, 7/8"-9 Thrd Sz, 3-1/2 in L, Oval Head, Alloy Steel, Cam Koat Finish, 5 PK (714-20156-140)
- CAMRAIL Camrail Bolt, 3/4"-10 Thrd Sz, 2-5/8 in L, Flat Head, Alloy Steel, Cam Koat Finish, 10 PK (788-74240-945)
- CAMRAIL Camrail Bolt, 7/8"-9 Thrd Sz, 3-1/2 in L, Flat Head, Alloy Steel, Cam Koat Finish, 5 PK (784-20156-140)
- CAMRAIL Camrail Bolt, 3/4"-10 Thrd Sz, 2-5/8 in L, Flat Head, Alloy Steel, Cam Koat Finish, 110 PK (788-74230-945)
- UNA-DRIVE Camrail Bolt, 5/8"-11 Thrd Sz, 1-1/2 in L, Button Head, Steel, Phosphate and Oil Finish, 225 PK (SQ5816CB)
- Camrail Camrail Bolts