Shop All Camrail Bolts
Camrail
Camrail Bolt, 3/4"-10 Thrd Sz, 2-5/8 in L, Flat Head, Alloy Steel, Cam Koat Finish, 110 PK
Mfr # 788-74230-945
Zoro # G4968512
Free Shipping & Returns
$583.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
Torx Drive
- System of Measurement Inch
- Thread Size 3/4"-10
- Material Alloy Steel
- Fastener Finish Cam Koat
- Head Style Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Camrail
- MFR # 788-74230-945
- Zoro # G4968512
- Country of Origin United States
- Category Camrail Bolts
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 2-5/8 in |
Head Width | 1 9/32 in |
Head Height | 3/8 in |
Minimum Thread Length | 2 in |
Drive Size | TX-70 |
Details
System of Measurement | Inch |
Material | Alloy Steel |
Fastener Finish | Cam Koat |
Material Grade/Class | Grade 8 |
Head Style | Flat |
Thread Direction | Right Hand |
Thread Type | UNC (Coarse) |
Item | Camrail Bolt |
Tensile Strength | 150,000 psi |
Globally Sourced | Made in USA* |
Drive | Torx |
Material Quality Standard | SAE J429 |
Standards | SAE J429 |
Thread Style | Partially Threaded |
Manufacturer Location | Made in USA* |
Material Quality Standards | SAE J429 |
Head Shape | Round |
Description
Inch, Camrail Bolt, Head Type - Bolts Flat, Alloy Steel, Material Grade Grade 8, Dia./Thread Size 3/4 In.-10, Fastener Length 2 5/8 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Drive System Torx (TX-70), Package Quantity 110
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 6 in Phillips Flat Machine Screw, Plain Stainless Steel, 4 PK (37786)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size M8 , 18-8 Stainless Steel Plain Finish, 12 PK (31345)
- KEN FORGING Rod End, Steel, Black Oxide, 1/2"-13 Thrd Sz, 5 in Thrd Lg, 5 in Overall Lg (5C-MACH)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 7/8 in L, 100 PK (N01200.025.0087)
- CAMRAIL Camrail Bolt, 3/4"-10 Thrd Sz, 2-5/8 in L, Flat Head, Alloy Steel, Cam Koat Finish, 10 PK (788-74240-945)
- CAMRAIL Camrail Bolt, 7/8"-9 Thrd Sz, 4 in L, Pan Head, Alloy Steel, Cam Koat Finish, 5 PK (774-20156-160)
- CAMRAIL Camrail Bolt, 7/8"-9 Thrd Sz, 3-1/2 in L, Oval Head, Alloy Steel, Cam Koat Finish, 5 PK (714-20156-140)
- CAMRAIL Camrail Bolt, 7/8"-9 Thrd Sz, 3-1/2 in L, Pan Head, Alloy Steel, Cam Koat Finish, 5 PK (774-20156-140)
- CAMRAIL Camrail Bolt, 7/8"-9 Thrd Sz, 3-1/2 in L, Flat Head, Alloy Steel, Cam Koat Finish, 5 PK (784-20156-140)
- CAMRAIL Camrail Bolt, 5/8"-11 Thrd Sz, 3-1/4 in L, Button Head, Alloy Steel, Cam Koat Finish, 100 PK (CRSP081600JN1)
- Camrail Camrail Bolts