Shop All Camrail Bolts
Camrail
Camrail Bolt, 3/4"-10 Thrd Sz, 2-5/8 in L, Flat Head, Alloy Steel, Cam Koat Finish, 10 PK
Mfr # 788-74240-945
Zoro # G4410253
product price: $61.99
/pk 10, $6.20/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
Torx Drive
- System of Measurement Inch
- Thread Size 3/4"-10
- Material Alloy Steel
- Fastener Finish Cam Koat
- Head Style Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Camrail
- MFR # 788-74240-945
- Zoro # G4410253
- Country of Origin United States
- Category Camrail Bolts
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 2-5/8 in |
Head Width | 1 9/32 in |
Minimum Thread Length | 1 7/8 in |
Drive Size | E-20 |
Head Height | 3/8 in |
Details
System of Measurement | Inch |
Material | Alloy Steel |
Fastener Finish | Cam Koat |
Material Grade/Class | Grade 8 |
Head Style | Flat |
Thread Direction | Right Hand |
Thread Type | UNC (Coarse) |
Item | Camrail Bolt |
Thread Style | Partially Threaded |
Material Quality Standard | SAE J429 |
Standards | SAE J429 |
Globally Sourced | Made in USA* |
Drive | Torx |
Tensile Strength | 150,000 psi |
Manufacturer Location | Made in USA* |
Material Quality Standards | SAE J429 |
Head Shape | Round |
Description
Inch, Camrail Bolt, Head Type - Bolts Flat, Alloy Steel, Material Grade Grade 8, Dia./Thread Size 3/4 In.-10, Fastener Length 2 5/8 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Drive System Audi Torx (E-20), Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M6-1.00 x 20 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (51574)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , Steel Galvanized Finish, 15 PK (35445)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Stainless Steel Plain Finish, 25 PK (U55410.043.0002)
- MIDWEST FASTENER Lock Nut, 3/8"-24, Steel, Zinc Plated, 20 PK (60693)
- CAMRAIL Camrail Bolt, 3/4"-10 Thrd Sz, 2-5/8 in L, Flat Head, Alloy Steel, Cam Koat Finish, 110 PK (788-74230-945)
- CAMRAIL Camrail Bolt, 7/8"-9 Thrd Sz, 3-1/2 in L, Oval Head, Alloy Steel, Cam Koat Finish, 5 PK (714-20156-140)
- CAMRAIL Camrail Bolt, 7/8"-9 Thrd Sz, 3-1/2 in L, Pan Head, Alloy Steel, Cam Koat Finish, 5 PK (774-20156-140)
- CAMRAIL Camrail Bolt, 7/8"-9 Thrd Sz, 4 in L, Pan Head, Alloy Steel, Cam Koat Finish, 5 PK (774-20156-160)
- CAMRAIL Camrail Bolt, 7/8"-9 Thrd Sz, 3-1/2 in L, Flat Head, Alloy Steel, Cam Koat Finish, 5 PK (784-20156-140)
- UNA-DRIVE Camrail Bolt, 5/8"-11 Thrd Sz, 1-1/2 in L, Button Head, Steel, Phosphate and Oil Finish, 225 PK (SQ5816CB)
- KIPP Camrail Bolt, M8 Thrd Sz, 30 mm L, Hammer-Head Head, Steel, Zinc Plated Finish (K1029.1008030X30)
- Camrail Camrail Bolts