Shop All Camrail Bolts
Camrail
Camrail Bolt, 3/4"-10 Thrd Sz, 2-3/4 in L, Truss Head, Alloy Steel, Cam Koat Finish, 10 PK
Mfr # 788-74200-945
Zoro # G4410296
product price: $88.99
/pk 10, $8.90/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
Torx Drive
- System of Measurement Inch
- Thread Size 3/4"-10
- Material Alloy Steel
- Fastener Finish Cam Koat
- Head Style Truss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Camrail
- MFR # 788-74200-945
- Zoro # G4410296
- Country of Origin United States
- Category Camrail Bolts
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 2-3/4 in |
Head Width | 1 37/64 in |
Drive Size | E-20 |
Minimum Thread Length | 1 3/4 in |
Head Height | 13/32 in |
Details
System of Measurement | Inch |
Material | Alloy Steel |
Fastener Finish | Cam Koat |
Material Grade/Class | Grade 8 |
Head Style | Truss |
Thread Direction | Right Hand |
Thread Type | UNC (Coarse) |
Item | Camrail Bolt |
Material Quality Standard | SAE J429 |
Tensile Strength | 150,000 psi |
Globally Sourced | Made in USA* |
Standards | SAE J429 |
Thread Style | Partially Threaded |
Drive | Torx |
Manufacturer Location | Made in USA* |
Material Quality Standards | SAE J429 |
Head Shape | Round |
Description
Inch, Camrail Bolt, Head Type - Bolts Truss, Alloy Steel, Material Grade Grade 8, Dia./Thread Size 3/4 In.-10, Fastener Length 2 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Drive System Audi Torx (E-20), Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/8"-18 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 5 PK (U07040.062.0200)
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Hot Dipped Galvanized Steel, 6 1/2 in L, 5 PK (U04211.100.0650)
- MIDWEST FASTENER #6-48 x 1/4 in Torx Oval Machine Screw, Black Oxide Steel, 12 PK (32972)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, Plain, 17/64 in Ht (U51915.050.0001)
- CAMRAIL Camrail Bolt, 7/8"-9 Thrd Sz, 3-1/2 in L, Pan Head, Alloy Steel, Cam Koat Finish, 5 PK (774-20156-140)
- CAMRAIL Camrail Bolt, 7/8"-9 Thrd Sz, 3-1/2 in L, Oval Head, Alloy Steel, Cam Koat Finish, 5 PK (714-20156-140)
- CAMRAIL Camrail Bolt, 3/4"-10 Thrd Sz, 2-5/8 in L, Flat Head, Alloy Steel, Cam Koat Finish, 10 PK (788-74240-945)
- CAMRAIL Camrail Bolt, 7/8"-9 Thrd Sz, 3-1/2 in L, Flat Head, Alloy Steel, Cam Koat Finish, 5 PK (784-20156-140)
- CAMRAIL Camrail Bolt, 7/8"-9 Thrd Sz, 4 in L, Pan Head, Alloy Steel, Cam Koat Finish, 5 PK (774-20156-160)
- CAMRAIL Camrail Bolt, 3/4"-10 Thrd Sz, 2-5/8 in L, Flat Head, Alloy Steel, Cam Koat Finish, 110 PK (788-74230-945)
- KIPP Camrail Bolt, M8 Thrd Sz, 30 mm L, Hammer-Head Head, Steel, Zinc Plated Finish (K1029.1008030X30)
- Camrail Camrail Bolts