Shop All Pump Parts
Campbell
Well Point, 2 In
Mfr # S248-80
Zoro # G2452493
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 48
- Application Protection against Damage when Driving and Can be Used as a Drive Point, Suction Strainer or Jet Pump Installation
- Body Material Galvanized Steel, Stainless Steel
- Gauze 80
- Size (In.) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Campbell
- MFR # S248-80
- Zoro # G2452493
- UPC # 088409241200
- Country of Origin United States
- Category Pump Parts
Dimensions
Length (In.) | 48 |
Size (In.) | 2 |
Outside Diameter | 2 in |
Overall Length | 48 in |
Details
Item | Well Point |
Application | Protection against Damage when Driving and Can be Used as a Drive Point, Suction Strainer or Jet Pump Installation |
Body Material | Galvanized Steel, Stainless Steel |
Gauze | 80 |
Description
Well Point, Body Material Galvanized Steel, Stainless Steel, Outside Diameter 2 in, Overall Length 48 in, Gauze 80
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIUSI USA Diesel Meter, K600, 3 2.5-26.5 gpm, 1" Npt, 2.64 to 26.4 Max. Flow Rate , Aluminum, 1" NPT Inlet (F00496A40)
- HUSKY Gasoline Nozzle, Unleaded, Black (159404N-04)
- ZOELLER Aquanot Fit 1/2 HP Battery Powered Sump Pump (508-0016)
- DAYTON 1/2 HP 2" Plug-In Utility Pump 120V AC Float (1XHV4)
- CAMPBELL Hydrant Yard Repair Kit (HPK-1)
- CAMPBELL Well Cap, Cast Iron, Casing 6 In (RC5-6U)
- CAMPBELL Cable Guard (WG-100)
- CAMPBELL Well Point, 1 1/4 In (S36-60)
- CAMPBELL Tank Cross Tee, Male/Female, 1 1/4 M x 1 F (UTC5-4-3LF)
- CAMPBELL Pitless Adapter, Size 1 In. (B-10XLF)
- STENNER Check Valve O-ring (CVIJOR)
- Campbell Pump Parts