Shop All Pump Parts
Campbell
Well Cap, Cast Iron, Casing 6 In
Mfr # RC5-6U
Zoro # G2855115
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Casing 6
- Body Material Cast Iron
- Compatible Casing Inside Diameter 6 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Campbell
- MFR # RC5-6U
- Zoro # G2855115
- UPC # 088409220809
- Country of Origin China
- Category Pump Parts
Dimensions
Compatible Casing Inside Diameter | 6 5/8 in |
Details
Item | Well Cap |
Casing | 6 |
Body Material | Cast Iron |
Description
Well Cap, Body Material Cast Iron, Compatible Casing Inside Diameter 6 5/8 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Float Level Switch, L6EpbBs3C Flotect Level Sw (L6EPB-B-S-3-C)
- PEABODY ENGINEERING Storage Tank, Double Wall Square, XLPE 1.9, Nat, 20 Gal (01-30152)
- CAMPBELL Tank Fitting Package, Male, Size 1 In. (TFP 51-LF)
- APACHE Fuel Nozzle Splash Guard, Red, 3/4" (99000245)
- CAMPBELL Coupling, Drive, 2 In (SWDC8)
- CAMPBELL Cap, Drive, 1 1/4 In (MDC5)
- CAMPBELL Well Point, 1 1/4 In (S36-80)
- CAMPBELL Tank Cross Tee, Male/Female, 1 1/4 M x 1 F (UTC5-4-3LF)
- CAMPBELL Coupling, Drive, 1 1/4in (SWDC5)
- CAMPBELL Cable Guard (WG-100)
- WILTON Repair Part (2904200P)
- Campbell Pump Parts