Shop All Pump Parts
Campbell
Tank Tee, Male 1 1/4 In
Mfr # FTX5-4x16-LF
Zoro # G2093883
original price:
$125.77
5% off
new price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male
- Casing 4
- Tap Size (In.) 1/4
- Length (In.) 16
- Size (In.) 1-1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Campbell
- MFR # FTX5-4x16-LF
- Zoro # G2093883
- UPC # 088409031733
- Country of Origin United States
- Category Pump Parts
Dimensions
Tap Size (In.) | 1/4 |
Length (In.) | 16 |
Size (In.) | 1-1/4 |
Front Tap Size | 1/2 in |
Overall Length | 16 in |
Top Tap Size | 1/4 in |
Details
Item | Well Water Tank Fitting |
Type | Male |
Casing | 4 |
Body Material | Brass |
Fitting Type | Tee |
Description
Well Water Tank Fitting, Fitting Type Tee, Body Material Brass, Top Tap Size 1/4 in, Front Tap Size 1/2 in, Overall Length 16 in, Includes -
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pump Hose Kit, 1 1/2 In ID, With Strainer (PKM1-150)
- DAYTON Shaft Seal, 5/8 In, Buna, Carbon, Ceramic (3ACE6)
- FLOJET Duplex Diaphragm Pump, Polypropylene, EPDM, 115, 2.0 GPM (D3835H5011A)
- SJE-RHOMBUS Cable Clamp, ABS Plastic/Stainless Steel (18 & 16 Guage Cable Clamp Assembly)
- CAMPBELL Air Volume Control, Deep Well, 1-1/4" MIPT (WJAVC-LF)
- CAMPBELL Arrestor, Torque (TS-48)
- CAMPBELL Cap, Drive, 2 In (MDC8)
- CAMPBELL Tank Fitting Package, Male, Size 1 In. (TFP 51-LF)
- CAMPBELL Well Point, 1 1/4 In (S24-60)
- CAMPBELL Cable Guard (WG-100)
- ARO Metal Bowl, Manual Drain, 104322 (104322)
- Campbell Pump Parts