Shop All Pump Parts
Campbell
Tank Fitting Package, Size 1 1/4 In.
Mfr # TFP 18-LF
Zoro # G1748677
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Drain Valve, Gauge, Nipple, Relief Valve, Switch, Tee
- Size (In.) 1-1/4
- Tap Size (In.) 1/4 & 3/4
- Body Material Brass
- Length (In.) 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Campbell
- MFR # TFP 18-LF
- Zoro # G1748677
- UPC # 088409033218
- Country of Origin United States
- Category Pump Parts
Dimensions
Size (In.) | 1-1/4 |
Tap Size (In.) | 1/4 & 3/4 |
Length (In.) | 13 |
Overall Length | 17 1/2 in |
Front Tap Size | 3/4 in |
Top Tap Size | 1/4 in |
Details
Item | Well Water Tank Fitting |
Includes | Drain Valve, Gauge, Nipple, Relief Valve, Switch, Tee |
Body Material | Brass |
Fitting Type | Installation Kit |
Description
Well Water Tank Fitting, Fitting Type Installation Kit, Body Material Brass, Top Tap Size 1/4 in, Front Tap Size 3/4 in, Overall Length 17 1/2 in, Includes Drain Valve, Gauge, Nipple, Relief Valve, Switch, Tee
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER 2100 Hy-Drive Pump. Oil Free/Fish Safe. For use in Freshwater 20' Cord (2582)
- ARO Double Diaphragm Pump, Stainless steel, Air Operated, PTFE, 90 GPM (666161-244-C)
- SOTERA Non Ex Proof Motor, 115VAC (400G9735)
- GOATTHROAT PUMPS Hand Operated Drum Pump, For 5 gal (SCP.200SANTO)
- CAMPBELL Hydrant Yard Repair Kit (HPK-1)
- CAMPBELL Well Cap, Cast Iron, Casing 6 In (RC5-6U)
- CAMPBELL Well Point, 1 1/4 In (S36-60)
- CAMPBELL Coupling, Drive, 1 1/4in (SWDC5)
- CAMPBELL Tank Fitting Package, Male, Size 1 In. (TFP 51-LF)
- CAMPBELL Well Point, 1 1/4 In (S36-80)
- ARO Bag Protector, 91364-10, PK10 (91364-10)
- Campbell Pump Parts