Shop All Pump Parts
Campbell
Tank Cross Tee, Male/Female, 1 1/4 M x 1 F
Mfr # UTC5-4-3LF
Zoro # G2151913
original price:
$86.01
7% off
Free Shipping & Returns
$79.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male/Female
- Tap Size (In.) 1/4 & 1/2
- Size (In.) 1 1/4" M x 1" F
- Body Material Brass
- Length (In.) 3-3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Campbell
- MFR # UTC5-4-3LF
- Zoro # G2151913
- UPC # 088409300860
- Country of Origin United States
- Category Pump Parts
Dimensions
Tap Size (In.) | 1/4 & 1/2 |
Size (In.) | 1 1/4" M x 1" F |
Length (In.) | 3-3/4 |
Overall Length | 3 3/4 in |
Front Tap Size | 1/2 in |
Top Tap Size | 1/4 in |
Details
Item | Well Water Tank Fitting |
Type | Male/Female |
Body Material | Brass |
Fitting Type | Tee |
Description
Well Water Tank Fitting, Fitting Type Tee, Body Material Brass, Top Tap Size 1/4 in, Front Tap Size 1/2 in, Overall Length 3 3/4 in, Includes -
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING INSTRUMENT 0.2-2GPM 1/4IN NPT VARIABLE AREA FLOW METER (75303325C06)
- LIBERTY PUMPS Sink Drain Pump System, 1/3 hp HP, 5 A Amps, 4.3 gal, 38 gpm Flow Rate at 5 Ft of Head, 110V AC (404)
- FLOTEC Sewage Pump, Cast Iron, 3/4 HP (E75STVT)
- MADISON SPDT Tilt Float Switch 120/240VAC 14.7 psi (M4549)
- CAMPBELL Cable Guard (WG-6)
- CAMPBELL Tank Tee, Male, Size 1 In. (FTX4-3LF)
- CAMPBELL Tank Fitting Package, Male, Size 1 In. (TFP 51-LF)
- CAMPBELL Coupling, Drive, 1 1/4in (SWDC5)
- CAMPBELL Well Point, 1 1/4 In (S30-60)
- CAMPBELL Well Point, 1 1/4 In (S36-80)
- FLOWSERVE CARBON RING ASSEMBLY PUMP PARTS AND ACCESSORY (184513XX)
- Campbell Pump Parts