Shop All Pump Parts
Campbell
Tank Cross Tee, Male, 1 In x 5 In.
Mfr # RUTC4-3LF
Zoro # G4707421
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male
- Max. Temp. (F) 140 Degrees
- Max. Pressure (PSI) 150
- Vent Tapping (In.) 1/2
- Size (In.) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Campbell
- MFR # RUTC4-3LF
- Zoro # G4707421
- UPC # 088409038701
- Country of Origin United States
- Category Pump Parts
Dimensions
Size (In.) | 1 |
Length (In.) | 5 |
Tap Size (In.) | 1/4 |
Overall Length | 5 in |
Top Tap Size | 1/4 in |
Front Tap Size | 1/2 in |
Details
Item | Well Water Tank Fitting |
Type | Male |
Max. Temp. (F) | 140 Degrees |
Max. Pressure (PSI) | 150 |
Vent Tapping (In.) | 1/2 |
Body Material | Brass |
Fitting Type | Tee |
Description
Well Water Tank Fitting, Fitting Type Tee, Body Material Brass, Top Tap Size 1/4 in, Front Tap Size 1/2 in, Overall Length 5 in
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Float Level Switch, L6EpbBs3H Flotect Level Sw (L6EPB-B-S-3-H)
- GRACO Food Grade AODD Pump (FD5111)
- LITTLE GIANT PUMP 1/35 HP PPS Submersible Magnetic Drive Pump 115V 1/2" MPT (589204)
- BELL & GOSSETT Hydronic Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection (1BL017LF)
- CAMPBELL Well Point, 1 1/4 In (S36-60)
- CAMPBELL Cap, Drive, 2 In (MDC8)
- CAMPBELL Well Point, 2 In (S236-80)
- CAMPBELL Cap, Drive, 1 1/4 In (MDC5)
- CAMPBELL Pitless Adapter, Size 1 In. (B-10XLF)
- CAMPBELL Well Point, 2 In (S248-80)
- DIVERSIFIED ETN Series Solid-State Flasher (ETN-120H-FT75)
- Campbell Pump Parts