Shop All Pump Parts
Campbell
Pitless Adapter, Size 1 In.
Mfr # B-10XLF
Zoro # G2211815
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 1
- Drop Pipe Size (In.) 1
- Casing 5 9/16 - 7
- Body Material Low Lead Brass
- Inlet Diameter 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Campbell
- MFR # B-10XLF
- Zoro # G2211815
- UPC # 088409422968
- Country of Origin United States
- Category Pump Parts
Dimensions
Size (In.) | 1 |
Drop Pipe Size (In.) | 1 |
Inlet Diameter | 1 in |
Outlet Diameter | 1 in |
Details
Item | Pitless Adapter |
Casing | 5 9/16 - 7 |
Body Material | Low Lead Brass |
Description
Pitless Adapter, Body Material Low Lead Brass, Inlet Diameter 1 in, Outlet Diameter 1 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Centrifugal Pump, 3 HP, 3 Ph, 208-230/460V (2YEU5)
- KEYSTONE E39 to E26 Adapter, KT-ADAPTER-E39-E26 (KT-ADAPTER-E39-E26)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 1 1/2 (2ZWX7)
- DELAVAN AG PUMPS Spray Pump, 4-Roller, Housing Cast Iron (4900C)
- CAMPBELL Well Point, 1 1/4 In (S30-60)
- CAMPBELL Cap, Drive, 1 1/4 In (MDC5)
- CAMPBELL Tank Cross Tee, Male, 1 In x 5 In. (RUTC4-3LF)
- CAMPBELL Well Cap, Cast Iron, Casing 6 In (RC5-6U)
- CAMPBELL Air Volume Control, Deep Well, 1-1/4" MIPT (WJAVC-LF)
- CAMPBELL Cable Guard (WG-6)
- ARO Hand Lever (116936)
- Campbell Pump Parts