Shop All Pump Parts
This Product is Discontinued
Campbell
Piping Install Package (Discontinued)
Mfr # 1P978E
Zoro # G0923072
This Product is Discontinued
Key Features
- Type Jet Pump and Pressure Tank
- Includes Tee, Switch, Nipple, Gauge, Drain Valve, Relief Valve
- Body Material Brass
- Fitting Type Installation Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Campbell
- MFR # 1P978E
- Zoro # G0923072
- UPC # 088409322527
- Country of Origin United States
- Category Pump Parts
Details
Item | Well Water Tank Fitting |
Type | Jet Pump and Pressure Tank |
Includes | Tee, Switch, Nipple, Gauge, Drain Valve, Relief Valve |
Body Material | Brass |
Fitting Type | Installation Kit |
Description
Well Water Tank Fitting, Fitting Type Installation Kit, Body Material Brass, Includes Drain Valve, Gauge, Nipple, Relief Valve, Switch, Tee
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.