Shop All Yard Hydrants
Campbell
Lead Free Frost Proof Yard Hydrant, 6 Ft.
Mfr # YH-6LF
Zoro # G3342482
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 105 in
- Inlet Size 3/4" FNPT
- Rod Dia. 7/16 in
- Outlet Size 3/4" Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Campbell
- MFR # YH-6LF
- Zoro # G3342482
- UPC # 088409029068
- Country of Origin United States
- Category Yard Hydrants
Dimensions
Bury Depth | 6 ft |
Overall Length | 105 in |
Inlet Size | 3/4" FNPT |
Rod Dia. | 7/16 in |
Outlet Size | 3/4" Hose |
Details
Promotion Restriction | Not eligible for promotion |
Item | Frost Proof, Lead Free Yard Hydrant |
Handle Material | Cast Iron |
Includes | Lockable Handle, Self Draining Bleeder Valve |
Rod Material | Brass |
Casing | 1 in Galvanized |
Head Material | Cast Iron |
Plunger Material | One Piece Molded Buna N |
Description
Frost Proof, Lead Free Yard Hydrant, 6 ft Bury Depth, Overall Length 105 in, Inlet Size 3/4 in FNPT, Outlet Size 3/4 in Hose, Includes Lockable Handle, Self Draining Bleeder Valve, 1 in Galvanized Casing, Head Material Cast Iron, Handle Material Cast Iron, Rod Material Brass, Plunger Material One Piece Molded Buna N, Rod Dia. 7/16 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Water Pressure Reducing Valve, 3/4 In. (36LF10401)
- NIBCO 2" x 1-1/2" NOM C x FTG Copper Reducing Bushing (9012 2X11/2)
- ZORO SELECT 1/4" x 4" Black Pipe Nipple Sch 40 (5P625)
- KOHLER Bathroom Sink Grid Drain With Overflow (7129-A-2MB)
- CAMPBELL Lead Free Frost Proof Yard Hydrant, 4 Ft. (YH-4LF)
- CAMPBELL Lead Free Frost Proof Yard Hydrant, 5 Ft. (YH-5LF)
- CAMPBELL Lead Free Frost Proof Yard Hydrant, 2 Ft. (YH-2LF)
- CAMPBELL Lead Free Frost Proof Yard Hydrant, 3 Ft. (YH-3LF)
- SIMMONS Frost Proof Yard Hydrant, 54" L, Cast Iron (802SB)
- WOODFORD MFG 3/4 in. x 3/4 in. NPT x MPT 1 in. Galvanized Steel Pipe x 1 ft. Bury X34 Freezeless Yard Hydrant (X34-1)
- SIMMONS 8842 Hydrant Plunger, 1-Piece, For Simmons 800 Series Lead-Free Deluxe Frost-Proof Yard Hydrants (8842)
- Campbell Yard Hydrants