Shop All Yard Hydrants
Campbell
Lead Free Frost Proof Yard Hydrant, 5 Ft.
Mfr # YH-5LF
Zoro # G1820777
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 93 in
- Inlet Size 3/4" FNPT
- Includes Lockable Handle, Self Draining Bleeder Valve
- Rod Material Brass
- Rod Dia. 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Campbell
- MFR # YH-5LF
- Zoro # G1820777
- UPC # 088409029051
- Country of Origin United States
- Category Yard Hydrants
Dimensions
Bury Depth | 5 ft |
Overall Length | 93 in |
Inlet Size | 3/4" FNPT |
Rod Dia. | 7/16 in |
Outlet Size | 3/4" Hose |
Details
Item | Frost Proof, Lead Free Yard Hydrant |
Includes | Lockable Handle, Self Draining Bleeder Valve |
Rod Material | Brass |
Casing | 1 in Galvanized |
Max. Pressure | 60 psi |
Plunger Material | One Piece Molded Buna N |
Head Material | Cast Iron |
Handle Material | Cast Iron |
Description
Frost Proof, Lead Free Yard Hydrant, 5 ft Bury Depth, Overall Length 93 in, Inlet Size 3/4 in FNPT, Outlet Size 3/4 in Hose, Includes Lockable Handle, Self Draining Bleeder Valve, 1 in Galvanized Casing, Head Material Cast Iron, Handle Material Cast Iron, Rod Material Brass, Plunger Material One Piece Molded Buna N, Rod Dia. 7/16 in, Max. Pressure 60 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Male Connector, 3/8 In., 1/4 In., PK10 (5RKZ2)
- WESTWARD Portable Chain Vise, 1/8 to 6 In, 35 In H (22XP94)
- NORTH STAR Water Softener, 2" Pipe, Two Tank, 41" W (PA132S)
- VIEGA Cap (25736)
- CAMPBELL Lead Free Frost Proof Yard Hydrant, 4 Ft. (YH-4LF)
- CAMPBELL Lead Free Frost Proof Yard Hydrant, 6 Ft. (YH-6LF)
- CAMPBELL Lead Free Frost Proof Yard Hydrant, 2 Ft. (YH-2LF)
- CAMPBELL Lead Free Frost Proof Yard Hydrant, 3 Ft. (YH-3LF)
- WOODFORD MANUFACTURING Frost Proof Yard Hydrant, 6 Ft. (Y34-6)
- WOODFORD MFG 3/4 in. Female NPT 1 in. Galvanized Pipe x 1 ft. Bury W34 Freezeless Yard Hydrant (W34-1)
- WOODFORD MANUFACTURING Yard Hydrant, 3/4"x3/4" NPTxMPT 1" P (R34-2)
- Campbell Yard Hydrants