Shop All Heat Shrink Tubing
Campbell
Heat Shrink Kit, 14 to 10 AWG
Mfr # LSK4 B
Zoro # G0891317
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Shrink Ratio 2:1
- Number of Pieces 8
- Includes (4) Heat Shrink Tubes, (4) Splices
- Material EPDM Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Campbell
- MFR # LSK4 B
- Zoro # G0891317
- UPC # 088409400744
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Minimum Wire Size | 14 AWG |
Wire Size Range | 14 AWG - 10 AWG |
Maximum Wire Size | 10 AWG |
Details
Color | Black |
Shrink Ratio | 2:1 |
Number of Pieces | 8 |
Includes | (4) Heat Shrink Tubes, (4) Splices |
Material | EPDM Rubber |
Wire Range | 14 to 10 AWG |
Item | Heat Shrink Splice Kit |
Termination Style | Heat Shrink |
Tubing Wall Type | Heavy Wall |
Description
Heat Shrink Splice Kit, Color Black, Includes (4) Heat Shrink Tubes, (4) Splices, Minimum Wire Size 14 AWG, Maximum Wire Size 10 AWG, Termination Style Heat Shrink, Tubing Wall Type Heavy Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB4BR2)
- MERSEN UL Class Fuse, T Class, A6T Series, Very Fast Acting, 15A, 600V AC, Non-Indicating (A6T15)
- BRIDGEPORT FITTINGS Split Bushing, Nylon, 2-1/2" Trade Size (SB-387NM)
- HUBBELL 20A Twist-Lock Plug 3P 4W 125/250VAC L14-20P BK/WT (HBL2411S)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 50' Length - Black (HS363-S50-BLACK)
- 3M Shrink Tubing, 0.236in ID, Black, 4ft, PK12 (SFTW-203-1/4-48-BLACK)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 50' Length - Green (HS364-S50-GREEN)
- 3M Shrink Tubing, 0.046in ID, Clear, 6in, PK100 (MFP-3/64"-Clear PK100)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 50' Length - Red (HS364-S50-RED)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/4" Inside Diameter - 10' Long - Clear (HS368-S10-CLEAR)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1" x 10FT- Green (HS3-100-10-GN)
- Campbell Heat Shrink Tubing