Shop All Tire Inflation Kits
Campbell Hausfeld
Tire Chuck, 6", Dual
Mfr # MP323101AV
Zoro # G7362726
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Tractors, Trucks, Buses
- Includes A Built-In Shut-Off Valve
- Application Extended Chuck For Hard-To-Reach Valves
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Campbell Hausfeld
- MFR # MP323101AV
- Zoro # G7362726
- UPC # 045564203313
- Country of Origin China
- Category Tire Inflation Kits
Details
Used For | Tractors, Trucks, Buses |
Includes | A Built-In Shut-Off Valve |
Application | Extended Chuck For Hard-To-Reach Valves |
Item | Tire Chuck,6",Dual |
Number of Pieces | 1 |
Description
Tire Chuck,6 In.,Dual
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARETRON Micro Field Attachable Connector (Female) (FA-CF-ST)
- FLITZ Ceramic Sealant 473ml/16oz Spray Bottle (CS 02906)
- TACO MARINE TACO 18' Deluxe Outrigger Poles w/Rollers - Silver/Black (OT-0318HD-BKA)
- TRAC OUTDOORS Trac Outdoors T10100 Strikezone 25 Anchor Winch (69001)
- CAMPBELL HAUSFELD Air Chuck, 1/4", Male NPT (MP212000AV)
- CAMPBELL HAUSFELD Regulator, Gauge (MP104200AV)
- CAMPBELL HAUSFELD Tire Inflator, w/Gauge (MP600000AV)
- CAMPBELL HAUSFELD Cmprssr/Inflatn Kit 1Gl (DC010010)
- CAMPBELL HAUSFELD Inflator, Safety Light, 12V (AF010400)
- CAMPBELL HAUSFELD Shrader Tire Gauge, 0-60 psi (DA552400)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG EZ-GRIP AIR CHUCK (KH915)
- Campbell Hausfeld Tire Inflation Kits