Shop All Air Guns
This Product is Discontinued
Campbell Hausfeld
Spray Gun, HVLP Gravity Feed (Discontinued)
Mfr # DH790000AV
Zoro # G6218998
This Product is Discontinued
Key Features
- Includes Adjustable Fluid, Pattern Controls
- Overall Length 8-1/4"
- Air Inlet 1/4 in
- Air Consumption 3.2 cfm @ 40 psi
- Air Gun Inlet Size 1/4" NPS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Campbell Hausfeld
- MFR # DH790000AV
- Zoro # G6218998
- UPC # 045564590314
- Country of Origin China
- Category Air Guns
Dimensions
Overall Length | 8-1/4" |
Air Gun Inlet Size | 1/4" NPS |
Nozzle Size | 1.4mm |
Pattern Size | 1.5 to 10 in |
Details
Includes | Adjustable Fluid, Pattern Controls |
Air Inlet | 1/4 in |
Item | Spray Gun,HVLP Gravity Feed |
Air Consumption | 3.2 cfm @ 40 psi |
Product Type | Spray Gun |
Paint Viscosity Optimum Range | Low to Medium |
Cup Capacity | 20 fl oz |
Fluid Delivery Type | Gravity |
Description
Spray Gun,HVLP Gravity Feed, Paint Viscosity Optimum Range Low to Medium, Gravity Fluid Delivery Type, Air Consumption 3.2 cfm @ 40 psi, Nozzle Size 1.4mm, Pattern Size 1.5 to 10 in, Cup Capacity 20 fl oz, Air Inlet 1/4 in, Includes Adjustable Fluid, Pattern Controls
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.