Shop All Spring Return Hose Reels
Campbell Hausfeld
RETRACTABLE HOSE REEL W/50'HOSE
Mfr # AA602100
Zoro # G605313038
product price: $139.99
/ea
Free Shipping & Returns
$139.99
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
- Brand Campbell Hausfeld
- MFR # AA602100
- Zoro # G605313038
- UPC # 45564644147
- Country of Origin China
- Category Spring Return Hose Reels
Description
Bring your air tools with you anywhere in the shop and free yourself from tangled hose with this Campbell Hausfeld 3/8 inch x 50 foot PVC retractable air hose reel. It features a spring-loaded system that smoothly retracts the air hose without any kinks.
The heavy-duty reinforced PVC hose has the ability to work in temperatures from 35° F to 250° F and provides 300 maximum working pressure. The swivel mounting bracket allows hose to swivel 170°, ensuring increased maneuverability and efficiency.
The heavy-duty reinforced PVC hose has the ability to work in temperatures from 35° F to 250° F and provides 300 maximum working pressure. The swivel mounting bracket allows hose to swivel 170°, ensuring increased maneuverability and efficiency.
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
- SPEEDAIRE Coupler Body, (F)NPT, 1/4, Brass/Steel (30E724)
- LOC-LINE Round Nozzle, 4.5-Pk10 (89223)
- IKO Thrust Bearing, Outer ring, #GS2542 (GS2542)
- SMC PU Tubing, OD 16mm, ID 10mm, 100m/Roll, Blk (TU1610B-100)
- COXREELS Hose Reel, T, 3/8 Inch ID, 5/8 Inch OD, 75 ft Hose L, Steel (TSH-N-375)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 25 ft Length, 300 psi (P-LP-125-RH-BXB)
- REELCRAFT Hose Reel, 1/2" Hose Dia., 25 ft. Length, 500 psi (A5800 OLP)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 25 ft Length, 300 psi (EN-N-325)
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (2CUA9)
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (5450 ELP)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 5,000 psi (HP-N-150)
- Campbell Hausfeld Spring Return Hose Reels