Shop All Push On Hose Fittings
Campbell Hausfeld
Recoil Nylon Hose, 25 ft.
Mfr # MP268100AV
Zoro # G6219311
product price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Max. Pressure 200 psi
- Thread Size 1/4"
- Thread Type NPT
- Application Use with Air Tools, including Air Nailers, Air Staplers, Inflators, Spray Guns and More
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Campbell Hausfeld
- MFR # MP268100AV
- Zoro # G6219311
- UPC # 045564200688
- Country of Origin China
- Category Push On Hose Fittings
Dimensions
Thread Size | 1/4" |
Details
Material | Nylon |
Max. Pressure | 200 psi |
Thread Type | NPT |
Application | Use with Air Tools, including Air Nailers, Air Staplers, Inflators, Spray Guns and More |
Item | Recoil Nylon Hose,25 ft. |
Specific Pipe Fitting Shape | Hose |
Pipe Fitting Connection Type | MNPT |
Description
Recoil Nylon Hose,25 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON M Style Industrial Coupler, 3/8" MNPT (S-719)
- DART CONTROLS Adjustable AC Voltage Supply, 120, 10.0 A (55AC10E)
- CONTROL DEVICES Valve, In Line, 3/8 FNPT Inlet/Outlet (IC38-AB)
- BSC PREFERRED Belt, B/5L, 21/32 x 59in OC (B56/5L590)
- CAMPBELL HAUSFELD Hose Repair Kit, 3/8" (MP331400AV)
- CAMPBELL HAUSFELD Hose End, 1/4" Male NPT (MP320600AV)
- CAMPBELL HAUSFELD Hose End, 3/8", 1/4" Female NPT (MP321000AV)
- CAMPBELL HAUSFELD Hose End, 3/8", 1/4" Male NPT (MP320700AV)
- CAMPBELL HAUSFELD PVC Air Hose, 3/8" x 50 ft. (PA118001AV)
- CAMPBELL HAUSFELD Hose Splicer, 1/4" (MP321800AV)
- SMC Male Branch Tee, 3/16 in., TubexMNPT (KQ2T05-35AS)
- Campbell Hausfeld Push On Hose Fittings