Shop All Push On Hose Fittings
Campbell Hausfeld
Recoil Hose, Polyurethane, 25"
Mfr # MP515200AV
Zoro # G6218751
product price: $36.89
/ea
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Max. Pressure 120 psi
- Thread Size 1/4"
- Thread Type NPT
- Application Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Campbell Hausfeld
- MFR # MP515200AV
- Zoro # G6218751
- UPC # 045564583873
- Country of Origin China
- Category Push On Hose Fittings
Dimensions
Thread Size | 1/4" |
Details
Material | Polyurethane |
Max. Pressure | 120 psi |
Thread Type | NPT |
Application | Air |
Pipe Fitting Connection Type | MNPT |
Item | Recoil Hose,Polyurethane,25" |
Description
Recoil Hose,Polyurethane,25 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX PIX A31K, V-Belt, Kevlar® 1/2 X 33 (A31K)
- TOMPKINS Hydraulic Fitting-Steel08MJ-08FJX 45 (6502-08-08)
- NTN Pillow Block Bearing, Ball, 1-1/4" Bore (UCPL-1.1/4SM)
- SPEEDAIRE Manual Air Control Valve, 3/8 NPT, Open (32XC14)
- CAMPBELL HAUSFELD PVC Air Hose, Blue, 3/8" x 50 ft. (PA121600AV)
- CAMPBELL HAUSFELD Hose End, 3/8", 1/4" Male NPT (MP320700AV)
- CAMPBELL HAUSFELD Connector Kit, 1/4", 1/4" NPT (MP211900AV)
- CAMPBELL HAUSFELD Hose Repair Kit, 3/8" (MP331400AV)
- CAMPBELL HAUSFELD Connector Kit, 1/4", I/M (MP292000AV)
- CAMPBELL HAUSFELD Hose Splicer, 1/4" (MP321800AV)
- SMC Plug, Tube 12mm, PBT (KQ2P-12)
- Campbell Hausfeld Hose Fittings