Shop All Push On Hose Fittings
Campbell Hausfeld
PVC Air Hose, 3/8" x 50 ft.
Mfr # PA118001AV
Zoro # G6218289
original price:
$37.71
5% off
new price: $35.65
/ea
$35.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Max. Pressure 300 psi
- Thread Size 1/4"
- Thread Type NPT
- Application Air Tools, Spray Gun
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Campbell Hausfeld
- MFR # PA118001AV
- Zoro # G6218289
- UPC # 045564585693
- Country of Origin China
- Category Push On Hose Fittings
Dimensions
Thread Size | 1/4" |
Details
Material | PVC |
Max. Pressure | 300 psi |
Thread Type | NPT |
Application | Air Tools, Spray Gun |
Item | PVC Air Hose,3/8" x 50 ft. |
Pipe Fitting Connection Type | NPT |
Specific Pipe Fitting Shape | Barb |
Description
PVC Air Hose,3/8 In. x 50 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Male, Rod End, RH, 14/14.065mm (MCMR14)
- CONTINENTAL CONTITECH 3/3VX475 Banded Cogged V-Belt, 47-1/2" Outside Length, 1-9/64" Top Width, 3 Ribs (3/3VX475)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 1-1/4, PK3 (CB081010)
- BESTORQ Kevlar V-Belt / B81K, 5L840LG (5L840LG)
- CAMPBELL HAUSFELD PVC Air Hose, Blue, 3/8" x 50 ft. (PA121600AV)
- CAMPBELL HAUSFELD Recoil Hose, Polyurethane, 25" (MP515200AV)
- CAMPBELL HAUSFELD Hose End, 3/8", 1/4" Male NPT (MP320700AV)
- CAMPBELL HAUSFELD Hose Repair Kit, 3/8" (MP331400AV)
- CAMPBELL HAUSFELD Connector Kit, 1/4", I/M (MP292000AV)
- CAMPBELL HAUSFELD Hose End, 3/8", 1/4" Female NPT (MP321000AV)
- PRIMEFIT Air Push to Connect Splitter/Manifold Block Assembly with 6 Fittings (PCKIT6)
- Campbell Hausfeld Push On Hose Fittings