Shop All Air Sanders, Buffers & Polishers
This Product is Discontinued
Campbell Hausfeld
Palm Sander, Random Orbit (Discontinued)
Mfr # XT302000
Zoro # G3563259
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pad Size 6"
- Free Speed 10,000 rpm
- Air Inlet 1/4" NPT
- Min Hose Size 3/8"
- Wheel Dia. 5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Campbell Hausfeld
- MFR # XT302000
- Zoro # G3563259
- UPC # 045564642440
- Country of Origin China
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size | 6" |
Min Hose Size | 3/8" |
Wheel Dia. | 5mm |
Details
Item | GSD Random Orbit Palm Sander |
Free Speed | 10,000 rpm |
Air Inlet | 1/4" NPT |
Description
Palm Sander,Random Orbit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.