Shop All Vacuum Parts
Campbell Hausfeld
Motor, 120V
Mfr # MC037100AV
Zoro # G7776520
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number EX800801, VS500102, VS500602, VS502600, VS502700, VS503100, VS623102, VT559505, VT6, VT613106, VT615208, VT617205AJ, VT618302, VT622501, VT623101, VT629900, VT6314, VT631400AJ, VT6314HDRB, VT6315, VT631502AJ, VT631503, VT631503AJ, VT631900
- Fits Brand Campbell Hausfeld
- Type Dual
- Product Type Motor
- Compatible with Brand Campbell Hausfeld
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Campbell Hausfeld
- MFR # MC037100AV
- Zoro # G7776520
- Country of Origin China
- Category Vacuum Parts
Details
Item | Motor, 120/240V |
For Use With Mfr. Model Number | EX800801, VS500102, VS500602, VS502600, VS502700, VS503100, VS623102, VT559505, VT6, VT613106, VT615208, VT617205AJ, VT618302, VT622501, VT623101, VT629900, VT6314, VT631400AJ, VT6314HDRB, VT6315, VT631502AJ, VT631503, VT631503AJ, VT631900 |
Fits Brand | Campbell Hausfeld |
Type | Dual |
Product Type | Motor |
Compatible with Brand | Campbell Hausfeld |
Compatible with Manufacturer Part Number | EX800801, VS500102, VS500602, VS502600, VS502700, VS503100, VS623102, VT559505, VT6, VT613106, VT615208, VT617205AJ, VT618302, VT622501, VT623101, VT629900, VT6314, VT631400AJ, VT6314HDRB, VT6315, VT631502AJ, VT631503, VT631503AJ, VT631900 |
Description
Motor, 120/240V, Series Not Applicable, Product Type Motor, Compatible with Manufacturer Part Number EX800801, VS500102, VS500602, VS502600, VS502700, VS503100, VS623102, VT559505, VT6, VT613106, VT615208, VT617205AJ, VT618302, VT622501, VT623101, VT629900, VT6314, VT631400AJ, VT6314HDRB, VT6315, VT631502AJ, VT631503, VT631503AJ, VT631900, Compatible with Series Not Applicable, Compatible with Brand Campbell Hausfeld
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 32 gal Square Trash Can, Gray, Lift Up, HDPE (TH-32-GY)
- MALISH Heavy Duty Steel Handle Broom Brace, Silver, PK 12 (650001)
- BOARDWALK Towels & Wipes, Canister, 75 Wipes, Lemon, 12 PK (BWK455W753CT)
- GENUINE JOE Standard, 500 Sheets, White, 96 PK (GJO2550096)
- TORNADO Bag Filter Paper Disposable 10 Pack, PK10 (K69042940)
- GLOBAL INDUSTRIAL Replacement Crevice Tool Attachment For Cat C21V Wet/Dry Vacuum 641757 (RP6593)
- PROTEAM Bottom Bumper, Super Coach, QVac and Mega (100586)
- CRAFTSMAN 1-7/8 in. Wet Nozzle Wet/Dry Vac Attachment for Shop Vacuums (CMXZVBE38683)
- NILFISK Filter Clamp, 460mm (8-18079)
- PROTEAM Power Cord, For Upright Vacuum (834740-1)
- NILFISK-ADVANCE AMERICA Nilfisk Tool Box Mounting Kit For Use With Attix 33 & 44 (107413551)
- Campbell Hausfeld Vacuum Parts