Shop All Pneumatic Modular FRL Accessories
Campbell Hausfeld
Mini Filter/Regualtor, 1/4" NPT
Mfr # MP516803AV
Zoro # G7362531
product price: $38.59
/ea
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Miniature
- Air Flow (CFM) 15 cfm
- Function Removes Unwanted Dirt and Water Particles
- Port (In.) 1/4 in
- Inlet (In.) 1/4 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Campbell Hausfeld
- MFR # MP516803AV
- Zoro # G7362531
- UPC # 045564591601
- Country of Origin China
- Category Pneumatic Modular FRL Accessories
Details
Item | Mini Filter/Regualtor,1/4" NPT |
Type | Miniature |
Air Flow (CFM) | 15 cfm |
Function | Removes Unwanted Dirt and Water Particles |
Port (In.) | 1/4 in |
Inlet (In.) | 1/4 in NPT |
Adjustment Range (PSI) | 0 to 125 psi |
Max. Pressure (PSI) | 150 psi |
Filter Rating (Microns) | 5 micron |
Connection | NPT |
Material | Sintered Bronze |
Application | Removes Unwanted Dirt and Water Particles |
NPT Inlet (In.) | 1/4 in |
Description
Mini Filter/Regualtor,1/4 In. NPT, Material Sintered Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket 072-350 GRAVELY Kevlar Replacement V-Belt | 5/8 x 60, B57LG (B57LG)
- WILKERSON Flex Drain and Bowl (FRP-95-832)
- GATES Super HC Molded Notch Belts, 3VX926 (3VX926)
- CHIEF Directional Valve, DO3, 12VDC, Tandem (DO3S-2C-12D-35)
- CAMPBELL HAUSFELD Regulator, w/Gauge, 1/4" NPT (MP514803AV)
- CAMPBELL HAUSFELD Filter, 3/8" NPT (PA212103AV)
- CAMPBELL HAUSFELD FRL Unit, 3/8" NPT (PA207803AV)
- CAMPBELL HAUSFELD Pneumatic Regulator, w/Gauge (PA212303AV)
- CAMPBELL HAUSFELD Mini Filter, 1/4" NPT (MP513803AV)
- CAMPBELL HAUSFELD Filter/Regulator, 3/8" NPT (PA212503AV)
- SMC FRL, 1/2" NPT Ports, Name Plate, 40 Size (AC40A-N04-3Z-A)
- Campbell Hausfeld Pneumatic Modular FRL Accessories