Shop All Pneumatic Modular FRL Accessories
Campbell Hausfeld
Mini Filter, 1/4" NPT
Mfr # MP513803AV
Zoro # G7362796
product price: $21.35
/ea
$21.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection NPT
- Air Flow (CFM) 22 cfm
- Accessory Type Mini Filter,1/4" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Campbell Hausfeld
- MFR # MP513803AV
- Zoro # G7362796
- UPC # 045564550424
- Country of Origin Taiwan, Province of China
- Category Pneumatic Modular FRL Accessories
Details
Item | Mini Filter,1/4" NPT |
Connection | NPT |
Air Flow (CFM) | 22 cfm |
Accessory Type | Mini Filter,1/4" NPT |
Description
Mini Filter,1/4 In. NPT, Includes Manual Drain, Screw-on Bowl, Material Sintered Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 2C-112 Two-Piece Clamping Collar (2C-112)
- MARTINDALE ELECTRIC Brush Seater Holder, 3/8 in X 3/8 in X 10 in (BRHDX1510)
- ALLEN BRADLEY Ac Drive 22AD1P4N104 (22A-D1P4N104)
- WEATHERHEAD Series Crimp-on End Fitting, 903,2048 (90304-041400-0)
- CAMPBELL HAUSFELD FRL Unit, 3/8" NPT (PA207803AV)
- CAMPBELL HAUSFELD Filter/Regulator, 3/8" NPT (PA212503AV)
- CAMPBELL HAUSFELD Pneumatic Regulator, w/Gauge (PA212303AV)
- CAMPBELL HAUSFELD Regulator, w/Gauge, 1/4" NPT (MP514803AV)
- CAMPBELL HAUSFELD Filter, 3/8" NPT (PA212103AV)
- CAMPBELL HAUSFELD Mini Filter/Regualtor, 1/4" NPT (MP516803AV)
- COILHOSE PNEUMATICS Industrial Connector MPT 1/4" (CO 1501)
- Campbell Hausfeld Pneumatic System Components