Shop All Stainless Steel Pipe Fittings
Campbell Hausfeld
Male NPT Adapter, 1/4", Male NPT 3/8"
Mfr # PA111100AV
Zoro # G7362525
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/4" x 3/8"
- Specific Fitting Shape Adapter
- Pipe Fitting Material Brass
- Basic Pipe Fitting Shape Adapter
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Campbell Hausfeld
- MFR # PA111100AV
- Zoro # G7362525
- UPC # 045564203214
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" x 3/8" |
Details
Specific Fitting Shape | Adapter |
Pipe Fitting Material | Brass |
Basic Pipe Fitting Shape | Adapter |
Basic Pipe Fitting Material | Metal |
Item | Adapter |
Standards | Prop 65 |
Fitting Side A Type | NPT |
Fitting Side B Gender | Male |
Fitting Side B Type | NPT |
Color | Steel or Brass |
Finish/Coating | Zinc Coated |
Description
Adapter, Brass, Zinc Coated, NPT, Male, NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Male Connector, 3/8 in Tube Size, Nylon, Black, 10 PK (3175 60 11)
- LEGEND VALVE 1/2" SMART CLICK ELBOW (465-203)
- PARKER Reducing Adapter, Carbon Steel, FNPT (6-4 RA-S)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 300 (5PAN0)
- CAMPBELL HAUSFELD Hex Nipple, 1/4", Male NPT (MP211800AV)
- ZORO SELECT Hex Bushing, 304 SS, 1/2 x 1/8", BSPT (ZUSA-PF-8167)
- LEGEND VALVE 1-1/2" X 3" 304 SS NIPPLE (304-144)
- ZORO SELECT 1/2" x 3/8" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRP8)
- USA INDUSTRIALS Pipe Fitting - 316 Stainless Steel - Class 150 - Cap - 1/2" NPT Female (ZUSA-PF-6823)
- ZORO SELECT Union, 304 SS, 3/4", F BSPP, Class 150 (ZUSA-PF-8133)
- CHANNELLOCK 9-1/2 In. Stainless Steel Magnetic Parts Tray (300655)
- Campbell Hausfeld Stainless Steel Pipe Fittings