Shop All Air Impact Wrenches
Campbell Hausfeld
Impact Wrench, Twin Hammer, 3/8"
Mfr # XT001000
Zoro # G3563310
product price: $99.79
/ea
Free Shipping & Returns
$99.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4" (F)NPT
- Blows per Minute 1300
- Free Speed 12,000 rpm
- Handle Type Rubber Grip Handle
- Max. Bolt Capacity 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Campbell Hausfeld
- MFR # XT001000
- Zoro # G3563310
- UPC # 045564642372
- Country of Origin China
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 3/8" |
Square Drive Size | 3/8" |
Details
Air Inlet | 1/4" (F)NPT |
Blows per Minute | 1300 |
Free Speed | 12,000 rpm |
Handle Type | Rubber Grip Handle |
Max. Bolt Capacity | 1/2" |
Max. Torque | 160 ft.-lb. |
Torque Range | 0 to 130 ft.-lb. |
Item | Impact Wrench,Twin Hammer,3/8" |
Description
Impact Wrench,Twin Hammer,3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Manual Toggle Clamp, Vertical, 500lb. (207-LB)
- STAHLWILLE TOOLS Double ended ring Wrench Size 30 x 34 mm L.325 mm (41053034)
- EUROBOOR HSS Annular Cutter with Universal Shank, 1-13/16" x 1" (HCSU.1-13/16)
- PROTO 1/4 in Drive, 1/4" Spline SAE Socket, 8 Points (J4708SPL)
- CAMPBELL HAUSFELD Impact Wrench, 1/2" (TL050201AV)
- CAMPBELL HAUSFELD .5 in. drive Air Impact Wrench 750 ft/lb (XT002000)
- CAMPBELL HAUSFELD Impact Wrench, Composite, 1/2" (TL140200AV)
- INGERSOLL-RAND Air Impact Wrench, 1/2 In. Dr., 7750 rpm (2707P1)
- LEGACY High Flow Coupler, 1/4"Body, 1/4"MNPT (A53426FZ)
- HUTCHINS Water Bug III Random Orbit Wet Sander (7544)
- INGERSOLL-RAND 1" Air Impact Wrench, 1475ft-lb Max Rev Torque, General Duty (295A)
- Campbell Hausfeld Air Impact Wrenches