Shop All Air Impact Wrenches
Campbell Hausfeld
Impact Wrench, Composite, 1/2"
Mfr # TL140200AV
Zoro # G7363076
product price: $98.59
/ea
Free Shipping & Returns
$98.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4" (F)NPT
- Duty General
- Free Speed 8,000 rpm
- Handle Type Soft Grip
- Max. Torque 550 ft.-lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Campbell Hausfeld
- MFR # TL140200AV
- Zoro # G7363076
- UPC # 045564630409
- Country of Origin China
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 3/8" |
Square Drive Size | 1/2" |
Details
Air Inlet | 1/4" (F)NPT |
Duty | General |
Free Speed | 8,000 rpm |
Handle Type | Soft Grip |
Max. Torque | 550 ft.-lb. |
Torque Range | 75 to 400 ft.-lb. |
Item | Impact Wrench,Composite,1/2" |
Description
Impact Wrench,Composite,1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Thickness Gage, 0.024 In, 1/2 x 12 In (667-24)
- SLUGGER BY FEIN Annular Cutter, M42, 1 1/2 Dia, 2 D (63134381008)
- OSG Spiral Point Tap, Plug, 3 (1101501505)
- MELIN TOOL CO Carbide Micro End Mill Sq 0.062"X1/2 (EMG-.062-LF8)
- CAMPBELL HAUSFELD .5 in. drive Air Impact Wrench 750 ft/lb (XT002000)
- CAMPBELL HAUSFELD Impact Wrench, 1/2" (TL050201AV)
- INGERSOLL-RAND Air Impact Wrench, 3/8 In. Dr., 10,000 rpm (1702SB1)
- PROTO Mini Impact Wrench, 3 cfm, 3/8" (J138WP-M)
- CAPRI TOOLS 12 FlexHead Air Angle Impact Wrench, 400 ft lbs (CP33205)
- RAILHEAD GEAR Wrench, Impact, 1/4" Quick Change (KW-7PD)
- INGERSOLL-RAND 3/8" Air Impact Wrench, 200 ft-lbs Max Rev Torque, Inline (216B)
- Campbell Hausfeld Air Impact Wrenches