Shop All HVLP Paint Sprayers
This Product is Discontinued
Campbell Hausfeld
HVLP Paint Sprayer, 4 Stage, 1 qt/2.5 gal. (Discontinued)
Mfr # HV2105
Zoro # G2901507
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Settings 3
- Number of Stages 4
- Nozzle Size 0.75 to 2.5 mm
- Pattern Size 1/4 in to 12 in
- Tank Capacity 1 qt. to 2.5 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Campbell Hausfeld
- MFR # HV2105
- Zoro # G2901507
- UPC # 045564601195
- Country of Origin China
- Category HVLP Paint Sprayers
Dimensions
Nozzle Size | 0.75 to 2.5 mm |
Pattern Size | 1/4 in to 12 in |
Hose Length | 34 ft. |
Details
Item | HVLP Paint Sprayer |
Number of Settings | 3 |
Number of Stages | 4 |
Tank Capacity | 1 qt. to 2.5 gal. |
Paint Type | Specialty Coatings, Solvent Based, Waterborne |
Max. Flow | 82 cfm |
Includes | (4) Turbine High Volume/Low Pressure Painter, 34 ft. Heavy Duty Air Hose, Spray Gun, Gun Wrench, Viscosity Stick, Cleaning Brush |
Max. Pressure | 8 psi |
Voltage | 120VAC |
Amps | 13 |
Paint Viscosity Optimum Range | Low to Medium |
Description
HVLP Paint Sprayer, Specialty Coatings, Solvent Based, Waterborne, Number of Settings 3, Number of Stages 4, Pattern Size 1/4 in to 12 in, Nozzle Size 0.75 to 2.5 mm, Tank Capacity 1 qt to 2.5 gal, Paint Viscosity Optimum Range Low to Medium, Hose Length 34 ft, Max. Flow 82 cfm, Max. Pressure 8 psi, Voltage 120V AC, Amps 13, Includes (4) Turbine High Volume/Low Pressure Painter, 34 ft Heavy Duty Air Hose, Spray Gun, Gun Wrench, Viscosity Stick, Cleaning Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.