Shop All Push On Hose Fittings
Campbell Hausfeld
Hose Repair Kit, 1/4"
Mfr # MP321401AV
Zoro # G6218891
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Thread Size 1-1/4"
- Thread Type (M)NPT
- Specific Pipe Fitting Shape Barb
- Pipe Fitting Connection Type Barbed x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Campbell Hausfeld
- MFR # MP321401AV
- Zoro # G6218891
- UPC # 045564203146
- Country of Origin China
- Category Push On Hose Fittings
Dimensions
Thread Size | 1-1/4" |
Details
Material | Brass |
Thread Type | (M)NPT |
Specific Pipe Fitting Shape | Barb |
Pipe Fitting Connection Type | Barbed x MNPT |
Item | Hose Repair Kit,1/4" |
Description
Hose Repair Kit,1/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 3/8"I.D., 15 ft. (HZB03820-15-53-G)
- HYDAC 0330 D 010 BN4HC Size 0330, 10 Micron Filter Element for Pressure Filters (0330 D 010 BN4HC)
- WILKERSON Metal Bowl W/Sight Glass (GRP-96-644)
- QA1 Precision Greasable Rod End, Steel (KFR4Z)
- CAMPBELL HAUSFELD PVC Air Hose, 3/8" x 50 ft. (PA118001AV)
- CAMPBELL HAUSFELD Hose End, 1/4" Male NPT (MP320600AV)
- CAMPBELL HAUSFELD Hose End, 3/8", 1/4" Female NPT (MP321000AV)
- CAMPBELL HAUSFELD Recoil Nylon Hose, 25 ft. (MP268100AV)
- CAMPBELL HAUSFELD Hose Splicer, 1/4" (MP321800AV)
- CAMPBELL HAUSFELD Hose Repair Kit, 3/8" (MP331400AV)
- AIGNEP USA Male Connector, 8mm Tube Sz, Brass, PK5 (50000N-8-1/8-PK5)
- Campbell Hausfeld Hose Fittings